Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
469 |
TK1210A |
Manufacturer Number |
469 |
TK1210A |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104694 |
00785991025552 |
Weight per package |
2.5 (lbs/each) |
2.375 (lbs/each) |
Description |
469 4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Plated, 5.8 In Length, 2.5 LB/Ea
|
TK1210A 4" Emt Set Screw Coupling
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.52 (Each) |
$56.18 (Each) |
Carton/Reel |
$21.52 (1 Each) |
$280.91 (5 Each) |
Standard Packaging/Reel |
$86.08 (4 Each) |
$280.91 (5 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
4" STL EMT SET/SCREW COUPLING |
4" EMT SET SCREW COUPLING |
extra long description |
MIDWEST 469 4 EMT RGD SS CPL |
ABB TK1210A 4 INCH COUPLING,SSCREW, |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 4 in Trade Size, Zinc Plated, 5.8 in Length, 2.5 lb/EA |
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
4 Emt RGD SS CPL |
4 Inch Coupling, Sscrew, Emt, STL |
Short Description |
EMT Set Screw Coupling, 4 in, Zinc Plated, 2.5 lb/EA |
- |
Special Features |
Concrete-Tight |
Concrete tight when taped |
|
dimensions |
5.8000 IN X 5.2000 IN X 6.0000 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
- |
package quantity |
1 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
469 |
TK1210A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
EMT Conduit Fittings |
|
|
|
Application |
Commercial;Non-Hazardous Location |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |