Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48111850 |
48591850 |
Manufacturer Number |
48111850 |
48-59-1850 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Flashlights and Batteries
|
Flashlights and Batteries
|
UNSPSC |
26111710 - Product specific battery packs
|
26111710 - Product specific battery packs
|
UPC/EAN/GTIN |
00045242345946 |
00045242350636 |
Weight per package |
1.71 (lbs/each) |
3.61 (lbs/each) |
Description |
48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
|
48591850 M18 Redlithium XC5.0 Starter Kit
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. The M18™ Redlithium™ XC 5.0 Battery Features An Advanced Design, Protecting The Pack Against Harsh Jobsite Environments. This Protection Routes Water Away From The Electronics An
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$188.43 (Each) |
$199.00 (Each) |
Carton/Reel |
$188.43 (1 Each) |
$199.00 (1 Each) |
Standard Packaging/Reel |
$188.43 (1 Each) |
$199.00 (1 Each) |
|
|
Housing Material |
Plastic/Rubber |
Plastic/Rubber |
|
Description |
M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK |
M18 REDLITHIUM XC5.0 STARTER KIT |
extra long description |
MILW 48-11-1850 M18™ 5.0Ah Battery |
MILW 48-59-1850 M18™ 5.0Ah Starter |
Features |
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. The M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18(TM) REDLITHIUM(TM) XC5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from |
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing! |
Long Description |
Battery Pack, Lithium-Ion, 18 V, 1.7 lb |
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics an |
Product Type |
Battery Pack |
M18™ 5.0AH Starter Kit |
Short Description |
Battery Pack, 18 V, Lithium-Ion |
- |
|
Battery Chemistry Type |
Lithium-Ion |
- |
Battery Voltage |
18 |
18 |
charge time |
1.5 |
1.5 |
Cord Length |
- |
6 |
package quantity |
1 ct |
- |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48111850 |
48-59-1850 |
|
Category Description |
FLASHLIGHTS AND BATTERIES |
FLASHLIGHTS AND BATTERIES |