Nacogdoches |
2 |
1 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
48220050 |
48430630 |
Manufacturer Number |
48-22-0050 |
48-43-0630 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111508 - Saws
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242362226 |
00045242139903 |
Weight per package |
1.675 (lbs/each) |
0.44 (lbs/each) |
Description |
48220050 12" High Tension Hacksaw
The Milwaukee 12 In. High Tension Hacksaw Is Designed to Be The Most Durable, Highest Tension Hacksaw Available to Professional Users. The Reinforced Metal Frame Is Up to 5X More Durable Than Competitors and Supports Up 4X Higher Tension. A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension. The Overmolded Handle Ensures Secure Grip and User Comfort.
|
48430630 12" 32 Tpi Hack Saw Blade
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.45 (Each) |
$19.65 (Each) |
Carton/Reel |
$27.45 (1 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$27.45 (1 Each) |
$19.65 (1 Each) |
|
Color |
Red/Black |
- |
Handle Material |
Reinforced Metal (Frame) |
- |
|
Length |
16 |
12 |
Overall Length |
16 in |
- |
Thickness |
- |
025 |
Width |
- |
0.5 |
|
Description |
12" HIGH TENSION HACKSAW |
12" 32 TPI HACK SAW BLADE |
extra long description |
MILW 48-22-0050 Hacksaw |
- |
Features |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
- |
Long Description |
The Milwaukee 12 in. high tension hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. The overmolded handle ensures secure grip and user comfort. |
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|IDEAL 35264|IDEAL 35-264|IDEAL 35273|IDEAL 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2 |
Product Type |
High Tension Hacksaw |
12" 32 Tpi Hack Saw Blade |
Short Description |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
- |
Special Features |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
Bi-Metal For Greater Durability; For Cutting Common Materials Up To 1/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10 |
|
Blade Length |
12 in |
- |
Handle Length |
4.5 |
- |
Number of Pieces |
1 |
- |
Teeth per Inch |
- |
32 |
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48220050 |
48-43-0630 |
sub brand |
- |
MILWAUKEE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Hack Saw |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
For Cutting Conduit, Sheet Metal And Tubing |