Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20117224HE |
48220050 |
Manufacturer Number |
20117224HE |
48-22-0050 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27111508 - Saws
|
UPC/EAN/GTIN |
00082472201451 |
00045242362226 |
Weight per package |
4.256 (lbs/each) |
1.675 (lbs/each) |
Description |
20117224HE Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK
Hacksaw Blade, Bi-Metal Material, 12 In Blade Length, 1/2 In Blade Width, 4.3 LB
|
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.77 (Each) |
$27.45 (Each) |
Carton/Reel |
$2.77 (1 Each) |
$27.45 (1 Each) |
Standard Packaging/Reel |
$277.00 (100 Each) |
$27.45 (1 Each) |
|
|
Color |
- |
Red/Black |
Cut Material |
Medium Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar |
- |
Handle Material |
- |
Reinforced Metal (Frame) |
|
Length |
- |
16 |
Overall Length |
- |
16 in |
|
Commodity Description |
Hand Tool Bits, Parts, Accessories |
- |
Description |
12" X 1/2" 24T BI-METAL HACKSAW BLADE |
12" HIGH TENSION HACKSAW |
extra long description |
BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; MEDIUM METAL, BLACK PIPE, UNISTRUT, COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR CUT MATERIAL; 24 TEETH PER INCH; T2[TM] BRAND |
MILW 48-22-0050 Hacksaw |
Features |
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
Long Description |
Hacksaw Blade, Bi-Metal Material, 12 in Blade Length, 1/2 in Blade Width, 4.3 lb |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
Product Type |
Hand Hacksaw Blade |
High Tension Hacksaw |
Short Description |
Hacksaw Blade, Bi-Metal |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
Special Features |
High Heat Resistance, Shock Resistance, Shatter Resistant, Virtually Unbreakable |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
|
Blade Length |
12 in |
12 in |
Blade Width |
1/2 in |
- |
for use with |
Ferrous Metal;Non Ferrous Metal |
- |
Handle Length |
- |
4.5 |
Number of Pieces |
- |
1 |
Teeth per Inch |
24 in |
- |
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20145V224HE |
48220050 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
Package Type |
Vinyl Pouch |
- |
Weight |
4.3 lb |
1.7 lb |