Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20146V232HE |
48220050 |
Manufacturer Number |
20146V232HE |
48-22-0050 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27111508 - Saws
|
UPC/EAN/GTIN |
00082472201468 |
00045242362226 |
Weight per package |
0.43 (lbs/each) |
1.675 (lbs/each) |
Description |
20146V232HE Hacksaw V232HE 12 X 1/2 X 023 X 32 10/PK
Hacksaw V232HE 12 X1/2X023X32 10/PK
|
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
|
Minimum Order QTY |
5 Units |
1 Unit |
Unit/Foot |
$2.76 (Each) |
$27.45 (Each) |
Carton/Reel |
$2.76 (1 Each) |
$27.45 (1 Each) |
Standard Packaging/Reel |
$27.60 (10 Each) |
$27.45 (1 Each) |
|
|
Color |
- |
Red/Black |
Cut Material |
Thin Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar |
- |
Handle Material |
- |
Reinforced Metal (Frame) |
|
Length |
- |
16 |
Overall Length |
- |
16 in |
|
Commodity Description |
Hand Tool Bits, Parts, Accessories |
- |
Description |
HACKSAW V232HE 12 X 1/2 X 023 X 32 10/PK |
12" HIGH TENSION HACKSAW |
extra long description |
BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; THIN METAL CUT MATERIAL; 32 TEETH PER INCH; WITH T2 TECHNOLOGY; APPLICATION BLACK/UNISTRUT COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR |
MILW 48-22-0050 Hacksaw |
Features |
- |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
Long Description |
HACKSAW V232HE 12 X1/2X023X32 10/PK |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
Product Type |
Hand Hacksaw Blade |
High Tension Hacksaw |
Short Description |
- |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
Special Features |
- |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
|
Blade Length |
12 INCH |
12 in |
Blade Width |
1/2 INCH |
- |
Handle Length |
- |
4.5 |
Number of Pieces |
- |
1 |
Teeth per Inch |
32 |
- |
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20146V232HE |
48220050 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |