Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48221905 |
20350G0LD5C |
Manufacturer Number |
48-22-1905 |
20350GOLD5C |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111501 - Knife blades
|
27111501 - Knife blades
|
UPC/EAN/GTIN |
00045242268061 |
00082472203509 |
Weight per package |
0.05 (lbs/each) |
0.055 (lbs/each) |
Description |
48221905 General Purpose Utility Blades 5PC
Utility Blade, Iron Carbide Material
|
20350G0LD5C Lenox Edge GOLD5C Bimetal Utility 5/PK
Utility Knife Blade, High Speed Steel (Last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 2.04 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.09 (Each) |
$4.01 (Each) |
Carton/Reel |
$2.09 (1 Each) |
$4.01 (1 Each) |
Standard Packaging/Reel |
$2.09 (1 Each) |
$4.01 (1 Each) |
|
Material |
Iron carbide |
High Speed Steel (last Longer);Bi-Metal (Shatter Resistant) |
|
Blade Material |
Micro Carbide Metal |
- |
Finish |
- |
Titanium Coated |
|
Additional Information |
- |
Application Dry wall, Insulation, Flooring, Roofing |
Commodity Description |
- |
Hand Tool Bits, Parts, Accessories |
Description |
GENERAL PURPOSE UTILITY BLADES 5PC |
LENOX EDGE GOLD5C BIMETAL UTILITY 5/PK |
extra long description |
MILW 48-22-1905 5 PC Gen Purpose Ut |
BI-METAL (BLADE), TITANIUM COATED HIGH SPEED STEEL (EDGE) MATERIAL; UTILITY KNIFE FOR USE WITH/FITS; GOLD[R] BRAND; CUT MATERIAL DRY WALL, INSULATION, FLOORING, ROOFING |
Features |
5-Piece General Purpose Utility Blades |
- |
Long Description |
Utility Blade, Iron carbide Material |
Utility Knife Blade, High Speed Steel (last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 2.04 lb |
Product Type |
Utility Blade |
Utility Knife Blade |
Short Description |
5PC Gen Purpose Utility Blades |
Utility Knife Blade, High Speed Steel & Bi-Metal, 50 |
|
|
Blade Length |
3.0 |
- |
Blade Thickness |
0.03 |
- |
blade type |
Utility Blade |
- |
Teeth per Inch |
0.000000 |
- |
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48-22-1905 |
20350GOLD5C |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
ROUND POINT |