Item Comparison: 49162669, 77P112P

Item

49162669 - Exact 1-1/2" Punch - Milwaukee®

49162669
Exact 1-1/2" Punch

$87.19 Each

$87.19 (1 Each)

QTY:
Each
Add
77P112P - Punch, SB, 1-1/2" Cond Pop - Greenlee

77P112P
Punch, SB, 1-1/2" Cond Pop

$78.03 Each

$78.03 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 17 22
Vendor Milwaukee® Greenlee
Catalog Number 49162669 77P112P
Manufacturer Number 49-16-2669 77P-1-1/2P
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification Bits, Blades, and Hole Saws Hand Tools
UNSPSC 31411604 - Die cut seal kit 27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN 00045242311644 00783310112655
Weight per package 0.805 (lbs/each) 0.35 (lbs/each)
Description 49162669 Exact 1-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
77P112P Punch, SB, 1-1/2" Cond Pop
Slug-Buster® SC 1-1/2" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.19 (Each) $78.03 (Each)
Carton/Reel $87.19 (1 Each) $78.03 (1 Each)
Standard Packaging/Reel $87.19 (1 Each) $78.03 (1 Each)
Size - 1.951 IN
Description EXACT 1-1/2" PUNCH PUNCH, BUSTER 1-1/2 SC PKGD
extra long description MILW 49-16-2669 1-1/2" punch -
Features EXACT™ 1-1/2 in. Punch -
Long Description EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no Slug-Buster® SC 1-1/2" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Product Type 1-1/2" Punch Punch, Buster- 1-1/2 SC PKGD
Short Description 1-1/2" punch -
Kit Contents 1-1/2 in. punch -
Knockout Size 1/2" -
Brand milwaukee GREENLEE
Manufacturers Part Number 49162669 77P-1-1/2P
sub brand - Slug-Buster SC®
Category Description BITS, BLADES, AND HOLE SAWS HAND TOOLS
Status - Inactive
Application - For 77U-1-1/2 Slug-Buster SC® Knockout
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat