Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4NLW4040C |
4WPLD4040C |
Manufacturer Number |
4NLW4040C |
4WPLD4040C |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111533 - Fluorescent strip
|
39111612 - Area lighting
|
UPC/EAN/GTIN |
00080083864485 |
00080083749676 |
Weight per package |
8.6 (lbs/each) |
4.61 (lbs/each) |
Description |
4NLW4040C 4' 38W Led Wrap 4K 4617LM 120-277V
|
4WPLD4040C *Delisted* 4' 42W Led Wrap 40K 4600LM
00800837496767|0008008|00800837496767|80083749676|49676|4WPLD4040C|Cooper Light 4WPLD4040C|Cooper Lighting 4WPLD4040C|Cooper Lighting Solutions 4WPLD4040C|Cooper Lite 4WPLD4040C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$153.90 (Each) |
$88.01 (Each) |
Carton/Reel |
$153.90 (1 Each) |
$88.01 (1 Each) |
Standard Packaging/Reel |
$153.90 (1 Each) |
$88.01 (1 Each) |
|
amperage rating |
Cooper Metalux |
Lighting |
Ballast Type |
0-10V Dimming LED Driver |
N/A |
Lamp Type |
integrated LED |
Not Applicable |
Number of Lamps |
N/A (no bulb) |
Cooper Halo Commercial |
Voltage Rating |
120/277 |
120/277 |
|
Color |
Lighting |
Not Applicable |
Style |
0.082 at (277V) |
0.082 at (277V) |
|
Description |
4' 38W LED WRAP 4K 4617LM 120-277V |
*DELISTED* 4' 42W LED WRAP 40K 4600LM |
extra long description |
ETNCL 4NLW4040C 4FT WRAP LINEAR NAR |
ETNCL 4WPLD4040C 43'' LOW PROFILE, |
Long Description |
- |
00800837496767|0008008|00800837496767|80083749676|49676|4WPLD4040C|Cooper Light 4WPLD4040C|Cooper Lighting 4WPLD4040C|Cooper Lighting Solutions 4WPLD4040C|Cooper Lite 4WPLD4040C |
Product Type |
4FT Wrap Linear Narrow 42L 4K Unv 0-10V |
43'' Low Profile, 4000 LM, 4000K, Unv V2 |
Special Features |
Cooper Metalux |
Heavy-duty, apertured or closed-top reflector |
|
Sensor Type |
- |
Heavy-duty, apertured or closed-top reflector |
Socket Type |
N/A |
Lighting |
|
Brand |
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail |
METALUX |
Manufacturers Part Number |
4NLW4040C |
4WPLD4040C |
sub brand |
Open Office, Retail |
Cooper Metalux |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
LINEAR |
Wraparounds |
|
aperture size |
Lighting |
Lighting |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Surface/Suspended |
Surface Mount |
standard |
cULus Listed;IC Rated;RoHS Compliant;DLC Certified;ISO Certified;Title 24 Compliant |
cULus Listed - Damp Location;DLC Qualified;Energy Star Certified |