Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4NWS3C3UNV |
4CWPLD4040C |
Manufacturer Number |
4NWS3C3-UNV |
4CWPLD4040C |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083257522 |
00080083749072 |
Weight per package |
4.62 (lbs/each) |
8.26 (lbs/each) |
Description |
4NWS3C3UNV 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
|
4CWPLD4040C 4' 45W Led Wrap 40K 4200LM
Commercial Model Led Wraparound, 120 to 277 V, 0.155 A @ 277 V, 43 W, Cold Rolled Steel, White, 4000 K, 83, 50000 H Average Life, Dimmable, Painted, 4700 LM Brightness (Lumens), 47-1/2 In Length, 5-23/32 In Width, 2-29/32 In Height, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.00 (Each) |
$117.48 (Each) |
Carton/Reel |
$98.00 (1 Each) |
$117.48 (1 Each) |
Standard Packaging/Reel |
$98.00 (1 Each) |
$117.48 (1 Each) |
|
amperage rating |
N/A |
0.155@277V |
Ballast Type |
- |
LED Driver |
Current Rating |
- |
0.155 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel |
Number of Lamps |
- |
1 |
Voltage Rating |
120-277V |
120 to 277 v |
Wattage |
33.9W |
- |
|
Color |
- |
White |
Color Rendering Index |
- |
83 |
color temperature |
- |
4000 K |
Finish |
- |
Painted |
Style |
(blank) |
(blank) |
|
Height |
- |
2-29/32 in;74 mm |
Length |
- |
47-1/2 in;1206 mm |
Width |
- |
5-23/32 in;145 mm |
|
Description |
4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM |
4' 45W LED WRAP 40K 4200LM |
extra long description |
CLS 4NWS3C3-UNV 4FT WRAP 3 LUMEN 3 |
ETNCL-CAN 4CWPLD4040C 48" CONTOUR W |
Features |
- |
CWPLD series is a versatile LED wraparound series with uniform, softlight at up to 60% energy savings over fluorescent light sources. This versatile wrap is equipped with Universal Voltage, 0-10 Volt dimming electronics and quick row or suspension mount capability. Patent pending easy mounting channel reduces installation time when row mounting fixtures together. Premium optical linear prisms provide even light distribution, minimizing the number of fixtures required to light a space. These CWPLD series ar |
Long Description |
LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K |
Commercial Model LED WrapaRound, 120 to 277 V, 0.155 A @ 277 V, 43 W, Cold Rolled Steel, White, 4000 K, 83, 50000 h Average Life, Dimmable, Painted, 4700 lm Brightness (Lumens), 47-1/2 in Length, 5-23/32 in Width, 2-29/32 in Height, 3 lb |
Product Type |
4FT Wrap 3 Lumen 3 CCT Sel Unv 0-10V Dim |
48" Contour Wrap, 4000 LM, 4K, Unv Dim |
Short Description |
- |
Commercial Model LED Wraparound, 0.155 A @ 277 V, 43 W |
Special Features |
Offered in 2' and 4' lengths at 2 1/8" depth |
Narrow Wrap with Integrated Occupancy Sensing |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
4700 lm |
dimmable |
- |
Yes |
package quantity |
- |
1 ct |
Socket Type |
- |
N/A |
Standards Met |
- |
DLC Listed;ECCN:EAR99NLR |
Total Wattage |
- |
43 W |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
4NWS3C3-UNV |
4CWPLD4040C |
sub brand |
- |
CWPLD - Wrap with Optional Occupancy Detection |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Wraparound |
Wraparounds |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Lighting;Commercial;Retail;Residential |
Mounting |
Ceiling/Wall Mount |
Surface/Pendant/Wall Mount |
standard |
ENERGY STAR Qualified;RoHS Compliant;DLC Certified;FCC Certified;California Title 24;ISO Certified;UL/cUL Listed - Damp Location;LM79/LM80 Compliant |
cULus Listed - Damp Location;RoHS Compliant;ADA Compliant |