Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4SNLEDLD532SLUNV |
4SNLEDLD432SLUNV |
Manufacturer Number |
4SNLEDLD532SLUNV |
4SNLED-LD4-32SL-UNV-L840-CD1-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083803545 |
00080083729982 |
Weight per package |
4.98 (lbs/each) |
4.98 (lbs/each) |
Description |
4SNLEDLD532SLUNV 4snledld532slunvl840cd1u
Led Linear Striplight, 120/277 V Ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 3148 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
|
4SNLEDLD432SLUNV 4snledld432slunvl840ed1u
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$148.63 (Each) |
$126.38 (Each) |
Carton/Reel |
$148.63 (1 Each) |
$126.38 (1 Each) |
Standard Packaging/Reel |
$148.63 (1 Each) |
$126.38 (1 Each) |
|
amperage rating |
0.09 at (277V) |
Lighting |
Current Rating |
0.09 A @ 277 V |
- |
Lamp Type |
LED |
Open Office, Retail |
Material |
Cold Rolled Steel |
Steel |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
120/277 V ac |
120/277@50/60Hz |
Wattage |
21W |
25 |
|
Color |
- |
Open Office, Retail |
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Style |
- |
Lighting |
|
Height |
2-7/8 in;73 mm |
- |
Length |
48 in;1219 mm |
Open Office, Retail |
Size |
50.601 IN Length 3.6 IN Width 3.201 IN Height |
Cooper Metalux |
Width |
1-25/32 in;46 mm |
- |
|
Description |
4SNLEDLD532SLUNVL840CD1U |
4SNLEDLD432SLUNVL840ED1U |
extra long description |
CLS 4SNLED-LD5-32SL-UNV-L840-CD1-U |
ETNCL 4SNLED-LD4-32SL-UNV-L840-CD1- |
Features |
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the |
- |
Long Description |
LED Linear Striplight, 120/277 V ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 3148 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb |
- |
Product Type |
4 FT Led Striplight, 3200 LM, 40K, 0-10V |
Snled 48" Led STP 3200 LMS 40K 0 - 10V |
Short Description |
LED Linear Striplight, 0.09 A @ 277 V, 21 W |
- |
Special Features |
Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control |
Cooper Metalux |
|
average life |
>60000 h |
Cooper Metalux |
Brightness (Lumens) |
3148 lm |
- |
dimmable |
Yes |
- |
lumens |
3273 |
Cooper Metalux |
package quantity |
1 ct |
- |
Reflector Type |
- |
2.5 at (120V) |
Standards Met |
cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
21 W |
- |
|
Brand |
Eaton Lighting |
METALUX |
Manufacturers Part Number |
4SNLED-LD5-32SL-UNV-L840-CD1-U |
4SNLED-LD4-32SL-UNV-L840-CD1-U |
sub brand |
SNLED Series |
Cooper Metalux |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
Strip |
Strip |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Lighting;Commercial;Industrial;Retail;Residential |
lighting |
environmental conditions |
- |
Cooper Metalux |
Mounting |
Strip |
Strip |
standard |
cULus Listed;40 Degree C Ambient Temperature Rating |
cULus Listed;40 Degree C Ambient Temperature Rating |