Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
4WNLEDLD440SLFUN |
4WNLEDLD141FUN84 |
Manufacturer Number |
4WNLED-LD4-40SL-F-UNVL840CD1U |
4WNLED-LD1-41-F-UNV-L840-CD1-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111533 - Fluorescent strip
|
-
|
UPC/EAN/GTIN |
00080083756889 |
080083697984 |
Weight per package |
11 (lbs/each) |
11 (lbs/each) |
Description |
4WNLEDLD440SLFUN 4WNLED-LD4-40SL-F-Unv-L840-CD1-U
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
|
4WNLEDLD141FUN84 4FT Led Ind 4100 Lum Fixt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$174.21 (Each) |
$0.00 (Each) |
Carton/Reel |
$174.21 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$174.21 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.13 (at 277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
130 mA |
- |
Lamp Type |
LED |
- |
Material |
Cold Rolled Steel |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 to 277 V ac |
- |
|
Color |
White |
- |
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Finish |
White Enamel |
- |
Style |
(blank) |
- |
|
Height |
7-5/8 in;194 mm |
- |
Length |
48 in;1219 mm |
- |
Width |
2-1/2 in;63 mm |
- |
|
Description |
4WNLEDLD440SLFUNVL840CD1U |
4FT LED IND 4100 LUM FIXT |
extra long description |
CLS 4WNLED-LD4-40SL-F-UNV-L840-CD1- |
- |
Features |
The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaire series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditiona |
- |
Long Description |
Utility LED WrapaRound, 120 to 277 V ac, 130 mA, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 h Average Life, Dimmable, White Enamel, 4000 lm Brightness (Lumens), 48 in Length, 2-1/2 in Width, 7-5/8 in Height, 9 lb |
- |
Product Type |
Utility LED Wraparound |
- |
Short Description |
Utility LED Wraparound, 130 mA, 36 W |
- |
Special Features |
4 ft. and 2 ft. product configurations |
- |
|
average life |
60000 h |
- |
Brightness (Lumens) |
4000 lm |
- |
dimmable |
Yes |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC Listed |
- |
Total Wattage |
36 W |
- |
|
Brand |
METALUX |
Cooper Lighting Solutions |
Manufacturers Part Number |
4WNLED-LD4-40SL-F-UNV-L840-CD1-U |
4WNLED-LD1-41-F-UNV-L840-CD1-U |
sub brand |
WNLED Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
Wraparound |
- |
|
|
Application |
Lighting;Commercial;Schools;Institutional;Retail;Residential |
- |
Mounting |
Surface Mount |
- |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |
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
Call nearest store for Item Price
|