Item Comparison: 500M, KS34

Item

500M - 500 Cu Split Bolt - Blackburn Mechanical

500M
500 Cu Split Bolt

$87.788 Each

$87.79 (1 Each)

QTY:
Each
Add
KS34 - Servit 2/0 STR - 500 - Burndy

KS34
Servit 2/0 STR - 500

$149.64 Each

$1,795.68 (12 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 143 14
Vendor Blackburn Mechanical Burndy
Catalog Number 500M KS34
Manufacturer Number 500M KS34
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786855261 00781810014509
Weight per package 0.925 (lbs/each) 0.808 (lbs/each)
Description 500M 500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
KS34 Servit 2/0 STR - 500
Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.79 (Each) $149.64 (Each)
Carton/Reel $87.79 (1 Each) $149.64 (1 Each)
Standard Packaging/Reel $87.79 (1 Each) $1,795.68 (12 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Color Metallic -
Conductor Material Copper -
Overall Length 3-1/32 in -
Description 500 CU SPLIT BOLT SERVIT 2/0 STR - 500
extra long description ABB 500M H-STRNGTH SPLITBLT CONN 50 BUR KS34 SERVIT 2/0 STR - 500
Long Description Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA Copper Split Bolt, Cu: 2/0 AWG (Str)-500 kcmil (Run & Tap).
Product Type Split Bolt Connector Servit 2/0 STR - 500
Short Description Split Bolt Connector, Non-Insulated, 3-1/32 in L -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Installation Torque: 825 IN-LB, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Width: 1.48 IN, Length: 2.79 IN, Cross Fla
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) -
Minimum Conductor Size 400 kcmil (Range for Equal Main and Tap) -
package quantity 1 CT;30 PK -
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 500M KS34
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS
Weight 0.93 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Cables
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat