Item Comparison: 511, 456410511

Item

511 - 3/4" Rigid 1H Malleable Strap - Eaton

511
3/4" Rigid 1H Malleable Strap

$1.5708 Each

$78.54 (50 Each)

QTY:
Each
Add
456410511 - 3/4" Rigid 1H Malleable Strap - Eaton

456410511
3/4" Rigid 1H Malleable Strap

$1.5708 Each

$1.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,961 1,961
Vendor Eaton Eaton
Catalog Number 511 456410511
Manufacturer Number 511 511
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564105110 00784564105110
Weight per package 0.06 (lbs/each) 0.06 (lbs/each)
Description 511 3/4" Rigid 1H Malleable Strap
Clamp, 3/4 In Trade Size, Zinc Electro-Plated, 1.75 In Length, 0.75 In Width, 1.75 In Height, 8 LB/100
456410511 3/4" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 3/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.57 (Each) $1.57 (Each)
Carton/Reel $78.54 (50 Each) $1.57 (1 Each)
Standard Packaging/Reel $78.54 (50 Each) $1.57 (1 Each)
Material Malleable Iron Malleable Iron
Height 1.75 in -
Length 1.75 in -
Size 3/4 in 3/4 in
Width 0.75 in -
Description 3/4" RIGID 1H MALLEABLE STRAP 3/4" RIGID 1H MALLEABLE STRAP
extra long description MIDWEST 511 3/4 RGD CLMP IRN MIDWEST 511 3/4 RGD CLMP IRN
Features Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Clamp, 3/4 in Trade Size, Zinc Electro-Plated, 1.75 in Length, 0.75 in Width, 1.75 in Height, 8 lb/100 Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 3/4"
Product Type 3/4 RGD CLMP Irn 3/4 RGD CLMP Irn
Short Description Clamp, 3/4 in, Zinc Electro-Plated, Malleable Iron -
Special Features One Hole Strap;Mounting Surface -
Color/Finish Zinc Electro-Plated -
dimensions 1.7500 IN X 0.7500 IN X 1.7500 IN 1.7500 IN X 0.7500 IN X 1.7500 IN
for use with Rigid and IMC Conduit -
package quantity 50 PK -
Standards Met UL File No: E-184283;UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Eaton
Manufacturers Part Number 511 -
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type CLAMP CLAMP
Trade Size 3/4 in -
Status - Inactive
Weight 8 lb/100 -
Application To Support Rigid Conduit and IMC to Mounting Surface Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard UL, cUL UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat