Nacogdoches |
19 |
19 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5133563 |
E983D |
Manufacturer Number |
5133563 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
PVC Condulets
|
PVC Condulets
|
UNSPSC |
39131713 - Wiring duct fitting and accessories
|
-
|
UPC/EAN/GTIN |
00088700567832 |
N/A |
Weight per package |
0.207 (lbs/each) |
0 |
Description |
5133563 1/2" PVC Type T Condulet
Conduit Body, 1/2 In Trade Size, 4.625 In Length, 1.938 In Width, 1.500 In Height, Gray, 0.2070 LB/Ea
|
E983D 1/2" PVC Type T Condulet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.08 (Each) |
$6.08 (Each) |
Carton/Reel |
$152.09 (25 Each) |
$6.08 (1 Each) |
Standard Packaging/Reel |
$152.09 (25 Each) |
$6.08 (1 Each) |
|
Height |
1.500 in |
- |
Length |
4.625 in |
- |
Width |
1.938 in |
- |
|
Description |
1/2" PVC TYPE T CONDULET |
- |
extra long description |
CTX 5133563 1/2 UL ACCESS FTG T |
- |
Features |
CANTEX 5133563 is a 1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction. |
- |
Long Description |
Conduit Body, 1/2 in Trade Size, 4.625 in Length, 1.938 in Width, 1.500 in Height, Gray, 0.2070 lb/EA |
- |
Product Type |
Conduit Body |
- |
Short Description |
Conduit Body, 1/2 in, Gray, PVC, Type T |
- |
Special Features |
Includes Lid, Gasket and Screws |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
package quantity |
25 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5133563 |
- |
|
Category Description |
PVC CONDULETS |
PVC CONDULETS |
|
|
|
|
Application |
Conduit Body Used for Change of Direction of Conduit Run |