Item Comparison: 5133649, E984GCAR

Item

5133649 - 1-1/4" PVC Type LL Condulet - PVC & Accessories

5133649
1-1/4" PVC Type LL Condulet

$9.4077 Each

$94.08 (10 Each)

QTY:
Each
Add
E984GCAR - 1-1/4" PVC Type LL Condulet - Carlon

E984GCAR
1-1/4" PVC Type LL Condulet

$9.4077 Each

$47.04 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 320 320
Vendor PVC & Accessories Carlon
Catalog Number 5133649 E984GCAR
Manufacturer Number 5133649 E984G
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification PVC Condulets PVC Condulets
UNSPSC 39131711 - Wireway fitting and accessories 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00088700065642 00034481132394
Weight per package 0.73 (lbs/each) 0.91 (lbs/each)
Description 5133649 1-1/4" PVC Type LL Condulet
1-1/4 In. Conduit Body Type LL
E984GCAR 1-1/4" PVC Type LL Condulet
Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 5
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.41 (Each) $9.41 (Each)
Carton/Reel $94.08 (10 Each) $47.04 (5 Each)
Standard Packaging/Reel $94.08 (10 Each) $47.04 (5 Each)
Color - Gray
Hub Size - 1-1/4
Length - 7-31/32
Description 1-1/4" PVC TYPE LL CONDULET 1-1/4" PVC TYPE LL CONDULET
extra long description CTX 5133649 1 1/4 UL-LL ACCESS FTG ABB E984G-CAR LL-COND BDY 32CU 1.25
Features CANTEX 5133649 is a 1-1/4 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction -
Long Description 1-1/4 in. Conduit Body Type LL Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5
Product Type 1 1/4 Ul-LL Access FTG LL-Cond Bdy 32CU 1.25IN Gry PVC 5PK
Special Features - Textured lids
Brand PVC & Accessories Carlon
Manufacturers Part Number 5133649 E984G-CAR
Category Description PVC CONDULETS PVC CONDULETS
Type - Type LL Conduit Body
Trade Size 1 1/4 -
Status - Inactive
Application - For use with Schedule 40 and 80 Conduit
standard - UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat