Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Multi Fittings/Kraloy |
PVC & Accessories |
Catalog Number |
278300 |
5133705 |
Manufacturer Number |
N/A |
5133705 |
Category |
Unassigned
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Boxes
|
PVC Boxes
|
UNSPSC |
-
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
622454418745 |
00088700517905 |
Weight per package |
1.2 (lbs/each) |
0.814 (lbs/each) |
Description |
278300 4X4X2 Easy Install PVC JBX Junction Box
|
5133705 4X4X2 PVC Junction Box
Junction Box, 4 X 4 X 2 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 In Length, 4.400 In Width, 2.150 In Height, 0.814 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.11 (Each) |
$13.53 (Each) |
Carton/Reel |
$11.11 (1 Each) |
$135.25 (10 Each) |
Standard Packaging/Reel |
$133.33 (12 Each) |
$135.25 (10 Each) |
|
insulation |
- |
Neoprene |
Material |
- |
PVC |
|
Color |
- |
Gray |
Finish |
- |
Zinc Plated |
|
Depth |
- |
4.400 |
Height |
- |
2.150 in |
Length |
- |
4.400 in |
Size |
- |
4 in. x 4 in. x 2 in. |
Width |
- |
4.400 in |
|
Description |
4X4X2 EASY INSTALL PVC JBX JUNCTION BOX |
4X4X2 PVC JUNCTION BOX |
extra long description |
- |
CTX 5133705 4 X 4 X 2 JUNCTION BOX |
Features |
- |
CANTEX 5133705 is a 4 in. x 4 in. x 2 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
Long Description |
- |
Junction Box, 4 x 4 x 2 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 in Length, 4.400 in Width, 2.150 in Height, 0.814 lb |
Product Type |
- |
Junction Box |
Short Description |
- |
Junction Box, Gray, PVC, 4 x 4x 2 in, Types 1/3/3S/4/4X/5/6/6P |
Special Features |
- |
Neoprene Gasket |
|
Conduit Form Type |
- |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
includes |
- |
Steel Screw |
Mounting Type |
- |
zinc plated steel screws |
package quantity |
- |
10 CT |
Standards Met |
- |
UL Listed;Marine Listed |
|
|
Brand |
Multi Fittings/Kraloy |
PVC & Accessories |
Manufacturers Part Number |
- |
5133705 |
|
Category Description |
PVC BOXES |
PVC BOXES |
Type |
- |
Molded Junction Box |
|
Trade Size |
- |
4 x 4 x 2 in |
|
|
Application |
- |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Mounting |
- |
zinc plated steel screws |
nema rating |
- |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
standard |
- |
UL Marine Listed |