Item Comparison: 5144030, SMR25TA

Item

5144030 - 2-1/2" Meter Riser W/ Ta Expansion Coupling - PVC & Accessories

5144030
2-1/2" Meter Riser W/ Ta Expansion Coupling

$79.78 Each

$957.36 (12 Each)

QTY:
Each
Add
SMR25TA - 2 1/2" Meter Riser - Multi Fittings/Kraloy

SMR25TA
2 1/2" Meter Riser

$40.4812 Each

$40.48 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 176 0
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5144030 SMR25TA
Manufacturer Number 5144030 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Unassigned
Classification Couplings, Adapters, Reducers, Bushings, & Caps N/A
UNSPSC 39131705 - Cable tray fitting and accessories -
UPC/EAN/GTIN 00088700026322 622454683723
Weight per package 3.863 (lbs/each) 0.452 (lbs/each)
Description 5144030 2-1/2" Meter Riser W/ Ta Expansion Coupling
2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter
SMR25TA 2 1/2" Meter Riser
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.78 (Each) $40.48 (Each)
Carton/Reel $957.36 (12 Each) $40.48 (1 Each)
Standard Packaging/Reel $957.36 (12 Each) $40.48 (1 Each)
Material PVC -
Length 23.688 in. -
Description 2-1/2" METER RISER W/ TA EXPANSION COUPLING 2 1/2" METER RISER
extra long description CTX 5144030 2 1/2 2 PC FAB EXP CPL -
Features CANTEX 5144030 is a 2-1/2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter. -
Long Description 2-1/2 in. Meter Riser Expansion Joint with Terminal Adapter -
Product Type 2 1/2 2 PC Fab Exp CPLG -
Brand CANTEX INC. Multi Fittings/Kraloy
Manufacturers Part Number 5144030 -
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Fuses & Fuse Accessories
Type meter riser w/attached terminal adapter -
Trade Size 2-1/2 in. -
Application meter riser w/attached terminal adapter -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat