Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5163417 |
A243F |
Manufacturer Number |
5163417 |
A243F |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121311 - Electrical fittings
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00088700012110 |
00034481008590 |
Weight per package |
0.103 (lbs/each) |
0.025 (lbs/each) |
Description |
5163417 1 THD Ent Adapt M CT
1 In. Ez Flex Ent Threaded Terminal Adapter
|
A243F 1" Ent Threaded Adapter
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.51 (Each) |
$14.97 (Each) |
Carton/Reel |
$550.55 (100 Each) |
$748.58 (50 Each) |
Standard Packaging/Reel |
$550.55 (100 Each) |
$748.58 (50 Each) |
|
Material |
PVC |
Polycarbonate |
|
|
Description |
1 THD ENT ADAPT M CT |
1" ENT THREADED ADAPTER |
extra long description |
CTX 5163417 1 THD ENT ADAPT M CT |
ABB A243F ENT ADPTR 1IN BLUE PC |
Features |
CANTEX 5163417 is a 1 in. EZ Flex ENT Threaded Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting containing a round opening to accept a male thread and lock nut |
- |
Long Description |
1 in. EZ Flex ENT Threaded Terminal Adapter |
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue |
Product Type |
1 THD Ent Adapt M CT |
Ent Adptr 1IN Blue PC |
Special Features |
- |
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT |
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5163417 |
A243F |
sub brand |
EZ FLEX® |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
- |
ENT Flexible Raceway |
|
|
Application |
- |
Suitable for damp locations |
standard |
- |
UL e86720 |