Item Comparison: 5232, K050

Item

5232 - 1/2" STR Steel LT Conn - T&B Ind Fitting

5232
1/2" STR Steel LT Conn

$7.8747 Each

$787.47 (100 Each)

QTY:
Each
Add
K050 - 1/2'' Snap-In Knockout Seal - LH Dottie

K050
1/2'' Snap-In Knockout Seal

$0.6368 Each

$63.68 (100 Each)

QTY:
Each
Add
Nacogdoches 572 0
All Stores 11,674 0
Vendor T&B Ind Fitting LH Dottie
Catalog Number 5232 K050
Manufacturer Number 5232 KO50
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Emt Fittings Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121420 - Liquid tight connectors 39121311 - Electrical fittings
UPC/EAN/GTIN 00786210052328 00781002160007
Weight per package 0.16 (lbs/each) 1.3 (lbs/each)
Description 5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
K050 1/2'' Snap-In Knockout Seal
Knockout Seal, 1/2 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.87 (Each) $0.64 (Each)
Carton/Reel $196.87 (25 Each) $63.68 (100 Each)
Standard Packaging/Reel $787.47 (100 Each) $63.68 (100 Each)
Material Steel Steel
Finish Zinc Electroplated/Chromate Coating Zinc Plated
Diameter 1 in;25.4 mm -
Length 13/8 in;34.9 mm -
Size 1/2 INCH 1/2
Description 1/2" STR STEEL LT CONN 1/2'' SNAP-IN KNOCKOUT SEAL
extra long description ABB 5232 1/2INCH LIQUID-TIGHT CONNE DOTTIE KO50 1/2" K.O. Seals ( Snap
Features Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel -
Long Description Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 Knockout Seal, 1/2 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Product Type Liquid Tight Straight Connector 1/2" K.O. Seals ( Snap - In )
Short Description Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Features: Used to Seal Up Holes Punched in Panels or Knockouts from Outlet Boxes
Connection Orientation Straight -
Connection Type Threaded -
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 25 CT;100 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 1/2 in NPT -
Made in USA yes -
Brand Thomas & Betts LH DOTTIE
Manufacturers Part Number 5232 KO50
sub brand ABB -
Category Description STEEL EMT FITTINGS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Connectors-Straight Knockout Seal
Trade Size 1/2 in -
Weight 16 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting - Snap In Mount
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat