Item Comparison: LT75G, 5233GR

Item

LT75G - 3/4" LT Conn Ground #4 - Eaton

LT75G
3/4" LT Conn Ground #4

$9.7438 Each

$243.60 (25 Each)

QTY:
Each
Add
5233GR - 3/4" STL Ext Bond LT Flex Conn - T&B Ind Fitting

5233GR
3/4" STL Ext Bond LT Flex Conn

$47.0952 Each

$1,177.38 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 808 266
Vendor Eaton T&B Ind Fitting
Catalog Number LT75G 5233GR
Manufacturer Number LT75G 5233GR
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Flex & MC Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00784564260024 00786210899848
Weight per package 0.34 (lbs/each) 0.26 (lbs/each)
Description LT75G 3/4" LT Conn Ground #4
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
5233GR 3/4" STL Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 3/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-1/16 In Length, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 26 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.74 (Each) $47.10 (Each)
Carton/Reel $243.60 (25 Each) $1,177.38 (25 Each)
Standard Packaging/Reel $243.60 (25 Each) $1,177.38 (25 Each)
connection Threaded -
Material - Steel
Color MALLEABLE IRON -
Finish - Zinc Electroplated/Chromate Coating
Diameter - 1-21/32 in;42.1 mm
Length - 1-1/16 in;27 mm
Size - 3/4 INCH
Description 3/4" LT CONN GROUND #4 3/4" STL EXT BOND LT FLEX CONN
extra long description MIDWEST LT75G 3/4 LT CONN GROUND LU ABB 5233GR 3/4IN STR LT NONINSUL GR
Features Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu 3/4 Inch Steel External Bonding Liquidtight Connector, Non-insulated
Long Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 3/4" Liquid Tight Flexible Connector, 3/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-1/16 in Length, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 26 lb/100
Product Type 3/4 LT Conn Ground Lug Liquid Tight Flexible Connector
Short Description - Liquid Tight Flexible Connector, Steel, 3/4 in, Straight
Special Features With 14 To 4 AWG Aluminum Grounding Lug Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Connection Orientation - Straight
Connection Type - Threaded
dimensions 1.7500 IN X 1.5600 IN X 1.5600 IN -
for use with - Liquid-Tight Flexible Metallic Conduit
installation type THREADED -
Insulated/Non-Insulated - Non-Insulated
Number of Outlets - 1
package quantity - 1 CT;25 PK
Standards Met - UL E3060;CSA Certified
Thread Size - 3/4 in NPT
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES Thomas & Betts
Manufacturers Part Number LT75G 5233GR
sub brand - ABB
Category Description METALLIC FITTINGS FLEX & MC FITTINGS
Type Liquidtight connector Grounding Connectors-Straight
Trade Size 3/4 in 3/4 in
Weight - 26 lb/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other To positively bond conduit to box or enclosure
standard UL 467, UL 514B, CSA C22.2 UL E3060, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat