Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
O-Z/Gedney |
Catalog Number |
5243 |
4Q475 |
Manufacturer Number |
5243 |
4Q-475 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052434 |
00783126618358 |
Weight per package |
0.375 (lbs/each) |
0.29 (lbs/each) |
Description |
5243 3/4" 45D LT Conn W/ Gasket
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
|
4Q475 3/4" Sealtight 45 Degree Steel Connector
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/2 In Width, Dimension A: 2-1/4 In, 9/16 In T
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.49 (Each) |
$25.00 (Each) |
Carton/Reel |
$194.86 (10 Each) |
$250.02 (10 Each) |
Standard Packaging/Reel |
$194.86 (10 Each) |
$1,250.10 (50 Each) |
|
connection |
- |
Compression X Tapered MNPT Hub |
Material |
Malleable Iron |
Malleable Iron Body And Nut, Steel Ferrule |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
1-21/32 in;42.1 mm |
- |
Size |
3/4 INCH |
3/4 |
|
Description |
3/4" 45D LT CONN W/ GASKET |
3/4" SEALTIGHT 45 DEGREE STEEL CONNECTOR |
extra long description |
ABB 5243 3/4 NON-INSUL 45 DEG LIQTI |
OZG 4Q-475 3/4 IN 45 DEG CONN LFMC |
Features |
Liquidtight Conduit Fitting, 45 Degree 3/4 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 |
OZ-Gedney Type 4Q Liquid Tight 45 DEG Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/2 IN Width, Dimension A: 2-1/4 IN, 9/16 IN T |
Product Type |
Liquid Tight 45°Connector |
3/4 In 45 Deg Conn LFMC |
Short Description |
Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit |
|
Connection Orientation |
45° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/4 in NPT |
- |
|
|
Brand |
Thomas & Betts |
O-Z/GEDNEY |
Manufacturers Part Number |
5243 |
4Q-475 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-45 Degree |
Type 4Q Liquid Tight 45 DEG Connector |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
For Liquidtight Flexible Metal Conduit |
nema rating |
- |
4 |
standard |
UL E23018, CSA |
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20 |