Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
O-Z/Gedney |
Catalog Number |
5251 |
4Q938 |
Manufacturer Number |
5251 |
4Q-938 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052519 |
00783126618457 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
5251 3/8" 90D LT Conn
Liquid Tight 90°Connector, 3/8 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 21 LB/100
|
4Q938 3/8" Sealtight 90 Degree Steel Connector
Oz-Gedney Type 4Q Liquid Tight 90 Deg Connector, Size: 3/8 In (1/2 Ko) In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/8 In Width, Dimension A: 1-9/16
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.95 (Each) |
$16.11 (Each) |
Carton/Reel |
$298.64 (25 Each) |
$322.21 (20 Each) |
Standard Packaging/Reel |
$597.29 (50 Each) |
$1,611.03 (100 Each) |
|
connection |
- |
Compression X Tapered MNPT Hub |
Material |
Malleable Iron |
Malleable Iron Body And Nut, Steel Ferrule |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
15/32 in;29.4 mm |
- |
Size |
3/8 INCH |
3/8 IN (1/2 KO) |
|
Description |
3/8" 90D LT CONN |
3/8" SEALTIGHT 90 DEGREE STEEL CONNECTOR |
extra long description |
ABB 5251 3/8 NON-INSUL 90 DEG LT CO |
OZG 4Q-938 3/8 IN 90 DEG CONN LFMC |
Features |
Liquidtight Conduit Fitting, 90 Degree 3/8 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 3/8 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 21 lb/100 |
OZ-Gedney Type 4Q Liquid Tight 90 DEG Connector, Size: 3/8 IN (1/2 KO) IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/8 IN Width, Dimension A: 1-9/16 |
Product Type |
Liquid Tight 90° Connector |
3/8 In 90 Deg Conn LFMC |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 3/8 in, 90°, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit |
|
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/8 in NPT |
- |
|
|
Brand |
Thomas & Betts |
O-Z/GEDNEY |
Manufacturers Part Number |
5251 |
4Q-938 |
sub brand |
ABB |
- |
|
Category Description |
METALLIC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
Type 4Q Liquid Tight 90 DEG Connector |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
For Liquidtight Flexible Metal Conduit |
nema rating |
- |
4 |
standard |
UL E23018, CSA |
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20 |