Item Comparison: 5251, LT3890

Item

5251 - 3/8" 90D LT Conn - T&B Ind Fitting

5251
3/8" 90D LT Conn

$11.9458 Each

$597.29 (50 Each)

QTY:
Each
Add
LT3890 - 3/8" 90D LT Steel Conn - Eaton

LT3890
3/8" 90D LT Steel Conn

$8.1884 Each

$204.71 (25 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 567 309
Vendor T&B Ind Fitting Eaton
Catalog Number 5251 LT3890
Manufacturer Number 5251 LT3890
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00786210052519 00784564900388
Weight per package 0.21 (lbs/each) 0.27 (lbs/each)
Description 5251 3/8" 90D LT Conn
Liquid Tight 90°Connector, 3/8 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 21 LB/100
LT3890 3/8" 90D LT Steel Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 3/8"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.95 (Each) $8.19 (Each)
Carton/Reel $298.64 (25 Each) $204.71 (25 Each)
Standard Packaging/Reel $597.29 (50 Each) $204.71 (25 Each)
connection - Threaded
Material Malleable Iron -
Color - MALLEABLE IRON
Finish Zinc Electroplated/Chromate Coating -
Diameter 15/32 in;29.4 mm -
Size 3/8 INCH -
Description 3/8" 90D LT CONN 3/8" 90D LT STEEL CONN
extra long description ABB 5251 3/8 NON-INSUL 90 DEG LT CO MIDWEST LT3890 3/8 LT 90 DEGREE CON
Features Liquidtight Conduit Fitting, 90 Degree 3/8 Inch, Non-Insulated Malleable Iron Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description Liquid Tight 90°Connector, 3/8 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 21 lb/100 Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, 3/8"
Product Type Liquid Tight 90° Connector 3/8 LT 90 Degree Conn
Short Description Liquid Tight 90° Connector, Malleable Iron, 3/8 in, 90°, Insulated -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
Connection Orientation 90° -
Connection Type Threaded -
dimensions - 1.8100 IN X 1.1300 IN X 1.8100 IN
for use with Liquid Tight Flexible Metal Conduit -
installation type - THREADED
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 25 CT;50 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 3/8 in NPT -
Made in USA yes -
Brand Thomas & Betts EATON CROUSE-HINDS SERIES
Manufacturers Part Number 5251 LT3890
sub brand ABB -
Category Description METALLIC FITTINGS METALLIC FITTINGS
Type Connectors-90 Degree Liquidtight connector
Trade Size 3/8 in 3/8 in
Weight 21 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL E23018, CSA UL 467, UL 514B, CSA C22.9
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat