Nacogdoches |
0 |
230 |
All Stores |
|
|
|
Vendor |
Bridgeport |
T&B Ind Fitting |
Catalog Number |
470LT2 |
5252 |
Manufacturer Number |
470-LT2 |
5252 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00781747154705 |
00786210052526 |
Weight per package |
0.2779 (lbs/each) |
0.285 (lbs/each) |
Description |
470LT2 1/2" Sealtight 90 Degree Diecast Connector
90° Connector, 1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 1-1/2 In Diameter, Insulated, Liquidtight Connection, 0.2779 LB/Ea
|
5252 1/2" 90D LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 28.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.42 (Each) |
$12.49 (Each) |
Carton/Reel |
$160.46 (25 Each) |
$312.32 (25 Each) |
Standard Packaging/Reel |
$641.84 (100 Each) |
$624.64 (50 Each) |
|
Material |
Zinc Cast |
Malleable Iron |
|
Finish |
Zinc Electroplated |
Zinc Electroplated/Chromate Coating |
|
Diameter |
1-1/2 in |
1-3/8 in;34.9 mm |
Size |
1/2 |
1/2 INCH |
|
Description |
1/2" SEALTIGHT 90 DEGREE DIECAST CONNECTOR |
1/2" 90D LT CONN |
extra long description |
BPT 470-LT2 1/2 LQDT. CONN. 90 DEG |
ABB 5252 1/2 NON-INSUL 90 DEG LT CO |
Features |
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Liquidtight Conduit Fitting, 90 Degree 1/2 Inch, Non-Insulated Malleable Iron |
Long Description |
90° Connector, 1/2 in Trade Size, Zinc Cast Material, Zinc Electroplated, 1-1/2 in Diameter, Insulated, Liquidtight Connection, 0.2779 lb/EA |
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 28.5 lb/100 |
Product Type |
90° Connector |
Liquid Tight 90°Connector |
Short Description |
90° Connector, Zinc Cast, 1/2 in, 90° |
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
angle |
90 DEG |
- |
Connection Orientation |
90° |
90° |
Connection Type |
Liquidtight |
Threaded |
Connector Type |
Liquidtight |
- |
for use with |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
Insulated |
Non-Insulated |
media |
Yes |
- |
Number of Outlets |
- |
1 |
package quantity |
25 CT;100 PK |
25 CT;50 PK |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
1/2 in NPT |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
470-LT2 |
5252 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Connectors-90 Degree |
|
|
Weight |
0.2779 lb/EA |
28.5 lb/100 |
|
Application |
Wet Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL, CSA |
UL E23018, CSA |