Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
LT25090 |
5258 |
Manufacturer Number |
LT25090 |
5258 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00784564902504 |
00786210052588 |
Weight per package |
8.75 (lbs/each) |
8.4 (lbs/each) |
Description |
LT25090 2-1/2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 2-1/2"
|
5258 2-1/2" 90D LT Conn
Liquid Tight 90°Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 840 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$231.56 (Each) |
$485.74 (Each) |
Carton/Reel |
$231.56 (1 Each) |
$485.74 (1 Each) |
Standard Packaging/Reel |
$231.56 (1 Each) |
$485.74 (1 Each) |
|
connection |
Threaded |
- |
Material |
- |
Malleable Iron |
|
Color |
MALLEABLE IRON |
- |
Finish |
- |
Zinc Electroplated/Chromate Coating |
|
Length |
- |
3-3/4 in;95.3 mm |
Size |
- |
2-1/2 Inch |
|
Description |
2-1/2" 90D LT CONN |
2-1/2" 90D LT CONN |
extra long description |
MIDWEST LT25090 2 1/2 LT 90 DEGREE |
ABB 5258 2.5 INCH NON-INSUL 90 DEG |
Features |
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu |
Liquidtight Conduit Fitting, 90 Degree 2-1/2 Inch, Non-Insulated Malleable Iron |
Long Description |
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, 2-1/2" |
Liquid Tight 90°Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 840 lb/100 |
Product Type |
2 1/2 LT 90 Degree Conn |
Liquid Tight 90° Connector |
Short Description |
- |
Liquid Tight 90° Connector, Malleable Iron, 2-1/2 in, 90° |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
Connection Orientation |
- |
90° |
Connection Type |
- |
Threaded |
dimensions |
9.3100 IN X 4.0000 IN X 9.3100 IN |
- |
for use with |
- |
Liquid-Tight Flexible Metallic Conduit |
installation type |
THREADED |
- |
Insulated/Non-Insulated |
- |
Non-Insulated |
Number of Outlets |
- |
1 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
2-1/2 in NPT |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Thomas & Betts |
Manufacturers Part Number |
LT25090 |
5258 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
Liquidtight connector |
Connectors-90 Degree |
|
Trade Size |
2 1/2 in |
2-1/2 IN |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL 467, UL 514B, CSA C22.37 |
UL E23018, CSA |