Item Comparison: 5278SS, 5278C

Item

5278SS - STR BLD Flanged Inlet 3W 15A 125V - Legrand-Pass & Seymour

5278SS
STR BLD Flanged Inlet 3W 15A 125V

$21.3056 Each

$1,065.28 (50 Each)

QTY:
Each
Add
5278C - Flanged Inlet 15A125V2P3W Nylon Shell BW - Eaton

5278C
Flanged Inlet 15A125V2P3W Nylon Shell BW

$23.13 Each

$231.30 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 845 5
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 5278SS 5278C
Manufacturer Number 5278SS 5278C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Commercial Receptacles Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007527810 00040893133355
Weight per package 0.1472 (lbs/each) 0
Description 5278SS STR BLD Flanged Inlet 3W 15A 125V
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 In Diameter, 1.655 In Length, Impact Resistant, Chemical Resistant, 0.15 LB
5278C Flanged Inlet 15A125V2P3W Nylon Shell BW
Eaton Arrow Hart Straight Blade Flanged Inlet , #16-12 Awg, 15A, Industrial, 125V, Back Wire, Black, Brass, Steel, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.31 (Each) $23.13 (Each)
Carton/Reel $106.53 (5 Each) $23.13 (1 Each)
Standard Packaging/Reel $1,065.28 (50 Each) $231.30 (10 Each)
amperage rating 15 -
connection Wire Grounding -
Current Rating 15 A -
Material Nylon Nylon
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Diameter 2.562 in -
Length 1.655 in -
Size 2.5 in -
Description STR BLD FLANGED INLET 3W 15A 125V FLANGED INLET 15A125V2P3W NYLON SHELL BW
extra long description P&S 5278SS STR BLD FLANGED INLET 3W EWD 5278C Flanged Inlet 15A125V2P3W
Features Straight Blade 2pole 3wire 15amp 125volt Flanged Inlet With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Long Description Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 in Diameter, 1.655 in Length, Impact Resistant, Chemical Resistant, 0.15 lb Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Product Type STR BLD Flanged Inlet 3W 15A 125V Flanged Inlet 15A125V2P3W Nylon Shell BW
Short Description 15 A, 125 V, Straight Blade Flanged Inlet, Gray -
Special Features Nema Configuration Molded On Flange;Easy Field Identification Industrial grade plugs & conns
dimensions - 13.0000 IN X 5.3000 IN X 4.7000 IN
media - Yes
package quantity 1 ct -
Resistance Properties Impact Resistant;Chemical Resistant -
Standards Met RoHS Compliant;UL 498;Federal Specifications;UL Listed -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 5278-SS 5278C
Category Description Commercial receptacles Industrial cord connectors
Type Straight Blade Flanged Inlet Straight Blade Flanged Inlet
Weight 0.15 lb -
Application Medium Duty Ind Facilities & Factories - Industrial Facilities/Factories - Other
nema rating 5-15P -
standard UL 498 cULus Listed,Federal Specification Classification 6221 02,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat