Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54104 |
LCAS810L |
Manufacturer Number |
54104 |
LCAS8-10-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541044 |
00074983225170 |
Weight per package |
0.015 (lbs/each) |
1 (lbs/each) |
Description |
54104 #8 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
LCAS810L 8AWG 1HOLE Lug
Pan LCAS8-10-L Culug, #8AWG, Short, #1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.30 (Each) |
$0.00 (Each) |
Carton/Reel |
$115.05 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$115.05 (50 Each) |
$0.00 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Insulation Color |
Red (Die Color) |
- |
|
Overall Length |
1.16 in |
- |
Size |
- |
#8 AWG Code |
|
Description |
#8 1H COMP LUG |
8AWG 1HOLE LUG |
extra long description |
ABB 54104 No8 CU STD BRL. 1 HOLE No |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
PAN LCAS8-10-L CuLug,#8AWG,Short,#1 |
Product Type |
Standard Barrel Single Hole Compression Lug |
Culug, #8AWG, Short, #10studpkg50 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.16 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
8 AWG |
- |
For Stud Size |
#10 AWG |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#8 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
#10 |
0.19 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54104 |
LCAS8-10-L |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Tin-Plated Copper Compression Connectors - Lugs |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Mounting |
- |
42,767 |
standard |
UL E9809 |
C22.2 No. 65-13, 486A-486B File #E52164 |
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
Call nearest store for Item Price
|