Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54106 |
L414 |
Manufacturer Number |
54106 |
L414 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541068 |
00662381034410 |
Weight per package |
0.018 (lbs/each) |
0.03 (lbs/each) |
Description |
54106 #4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
L414 #4 1-Hole Long Barrel Compression Lug 1/4" Bolt
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.33 (Each) |
$4.05 (Each) |
Carton/Reel |
$166.50 (50 Each) |
$4.05 (1 Each) |
Standard Packaging/Reel |
$166.50 (50 Each) |
$405.47 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
600 V to 35 KV |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Gray (Die Color) |
Gray |
|
Overall Length |
1.38 in |
2-3/8 in |
Size |
- |
L=1.77 - W=.490 - OD=.340 - ID=.250 |
|
Description |
#4 1H COMP LUG |
#4 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT |
extra long description |
ABB 54106 No4 CU STD BRL. 1 HOLE.25 |
NSI L414 CU CMP Lug Long 4 AWG 1/4 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
4 AWG Cu. Compression Lug, 1/4" Bolt Size, GREY. |
Long Description |
Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 in Overall Length, 0.03 lb |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Long 4 Awg 1/4 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV |
Copper Compression Lug Long 4 AWG |
Special Features |
Standard Barrel;High Conductivity |
# 4 AWG (STR) - 1/4 Mounting Hole |
|
Cable Size |
4 AWG |
# 4 AWG (STR) |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
1 CT;100 PK |
Standards Met |
UL Listed E9809;CSA Certified |
cULus 155027 Listed;ul486a/b Listed;ul467 |
Stud Size |
1/4 in |
1/4 |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54106 |
L414 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel - One Hole |
|
Weight |
0.02 lb/EA |
0.03 lb |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/4 Mountinng Hole |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |