Item Comparison: 54115, L35048

Item

54115 - 350 1H Comp Lug - Color-Keyed

54115
350 1H Comp Lug

$13.2708 Each

$132.71 (10 Each)

QTY:
Each
Add
L35048 - 350MCM 1-Hole Long Barrel Compression Lug 1/2" Bol - Nsi

L35048
350MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

$18.9736 Each

$227.68 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 944 47
Vendor Color-Keyed Nsi
Catalog Number 54115 L35048
Manufacturer Number 54115 L35048
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541150 00662381034151
Weight per package 0.21 (lbs/each) 0.26 (lbs/each)
Description 54115 350 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 In Overall Length, Tongue Terminal, 35 KV, 0.21 LB/Ea
L35048 350MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.27 (Each) $18.97 (Each)
Carton/Reel $132.71 (10 Each) $18.97 (1 Each)
Standard Packaging/Reel $132.71 (10 Each) $227.68 (12 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Red Red
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Red (Die Color) -
Overall Length 2.85 in -
Size - L=3.46 - W=1.27 - OD=.874 - ID=.701
Description 350 1H COMP LUG 350MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
extra long description ABB 54115 350 CU STD. BRL. 1 HOLE 1 NSI L35048 CU CMP Lug Long 350 MCM
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description Standard Barrel Single Hole Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 in Overall Length, Tongue Terminal, 35 kV, 0.21 lb/EA 1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Long 350 MCM 1/2 Bolt Size
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.85 in L, 35 kV -
Special Features Standard Barrel;High Conductivity 350 MCM (STR) - 1/2 Mounting Hole
Cable Size 350 kcmil 350 MCM (STR)
For Stud Size 0.5 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in 1/2
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54115 L35048
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel - One Hole
Weight 0.21 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/2 Mounting Hole
standard UL E9809 UL486A/B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat