Item Comparison: 54505, 54805

Item

54505 - #6 Butt Splice - Color-Keyed

54505
#6 Butt Splice

$4.0402 Each

$202.01 (50 Each)

QTY:
Each
Add
54805 - 6AWG 2WAY Cop Conn - Color-Keyed

54805
6AWG 2WAY Cop Conn

$3.1536 Each

$157.68 (50 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 3,701 603
Vendor Color-Keyed Color-Keyed
Catalog Number 54505 54805
Manufacturer Number 54505 54805
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545059 00786210548050
Weight per package 0.01 (lbs/each) 0.02 (lbs/each)
Description 54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
54805 6AWG 2WAY Cop Conn
Butt Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.04 (Each) $3.15 (Each)
Carton/Reel $202.01 (50 Each) $157.68 (50 Each)
Standard Packaging/Reel $202.01 (50 Each) $157.68 (50 Each)
insulation - None
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression Compression
Voltage Rating 600 V 600 V
Color Blue Blue
Conductor Material Copper Copper
Finish Tin-Plated Tin Plated
Insulation Color Blue (Die Color) Blue (Die Color)
Overall Length 1 in 1.75 in
Description #6 BUTT SPLICE 6AWG 2WAY COP CONN
extra long description ABB 54505 2 WAY SPLICE CONNECTOR No ABB 54805 2WAY CU SPLICE CONN LNGBR
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #6 AWG, Length 1.75 Inches, Diameter 0.31 Inches, Tin Plated, Die Code 24, Die Color Code Blue
Long Description Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA Butt Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Product Type Two-Way Splice Connector Butt Splice Connector
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV #8 AWG Butt Splice Connector, Non-Insulated, 1.75 in L, 35 kV
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
for use with Copper Conductor Copper Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG #6 AWG
Maximum Voltage Rating 35 kV 35 kV
package quantity 50 CT;500 PK 50 CT;500 PK
Standards Met UL Listed E9809;CSA Certified UL Listed E9809;CSA Certified
Brand Thomas & Betts COLOR-KEYED
Manufacturers Part Number 54505 54805
sub brand Color-Keyed Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Splice Connector
Weight 0.01 lb/EA 0.02 lb/EA
Application Applications certified to 600 V and recommended up to 35 kV¥ Applications certified to 600 V and recommended up to 35 kV¥
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat