Item Comparison: 54507, C2

Item

54507 - #2 Butt Splice - Color-Keyed

54507
#2 Butt Splice

$6.5345 Each

$163.36 (25 Each)

QTY:
Each
Add
C2 - 5/8OD Die Tap Insul Cover - Nsi

C2
5/8OD Die Tap Insul Cover

$3.5529 Each

$42.63 (12 Each)

QTY:
Each
Add
Nacogdoches 56 0
All Stores 2,530 483
Vendor Color-Keyed Nsi
Catalog Number 54507 C2
Manufacturer Number 54507 C2
Category Solderless Connectors - Large Terminals & Connectors Tape, Soldering, & Shrink Tube - Insulating Materials
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121523 - Timer controls
UPC/EAN/GTIN 00786210545073 00662381011107
Weight per package 0.028 (lbs/each) 0.04 (lbs/each)
Description 54507 #2 Butt Splice
Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
C2 5/8OD Die Tap Insul Cover
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged Polyurethane Cover For Easy Installation Of WR Series Tap Connectors. Eliminates Taping. Drain Ports Prevent Accumulation Of Moisture. Ultraviolet Stabilized.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.53 (Each) $3.55 (Each)
Carton/Reel $163.36 (25 Each) $3.55 (1 Each)
Standard Packaging/Reel $163.36 (25 Each) $42.63 (12 Each)
Conductor Size - 2 Long or Less
Material Copper Polypropylene
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 -
Color Brown Black
Conductor Material Copper -
Finish Tin Plated Polypropylene
Insulation Color Brown (Die Color) -
Overall Length 1.25 in -
Description #2 BUTT SPLICE 5/8OD DIE TAP INSUL COVER
extra long description ABB 54507 2 WAY SPLICE CONNECTOR No NSI C2 Interval Timer 60 Min Metal
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 2 AWG, Tin Plated, Die Code 33, Die Color Code Brown Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Long Description Two-Way Splice Connector, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 in Overall Length, Compression Terminal, 35 kV, 0.03 lb/EA Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Product Type Two-Way Splice Connector Interval Timer 60 Min Metal DPDT
Short Description Two-Way Splice Connector, #2 AWG, Non-Insulated, 1.25 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Maximum Voltage Rating 35 kV -
package quantity 25 CT;250 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54507 -
sub brand Color-Keyed Compression
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE -
Weight 0.03 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ -
Mounting - Snap Lock
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat