Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
SPC |
Catalog Number |
54508 |
SC1 |
Manufacturer Number |
54508 |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
|
UNSPSC |
39121449 - Wire or cable compression splice
|
-
|
UPC/EAN/GTIN |
00786210545080 |
0095247116331 |
Weight per package |
0.04 (lbs/each) |
1.07 (lbs/each) |
Description |
54508 #1 Butt Splice
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
|
SC1 Navy Blue Shoe Covers, Pack Of 50 Pairs
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.93 (Each) |
$35.62 (Each) |
Carton/Reel |
$138.67 (20 Each) |
$35.62 (1 Each) |
Standard Packaging/Reel |
$138.67 (20 Each) |
$35.62 (1 Each) |
|
Material |
Copper |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Green |
- |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
- |
Insulation Color |
Green (Die Color) |
- |
|
|
Description |
#1 BUTT SPLICE |
NAVY BLUE SHOE COVERS, PACK OF 50 PAIRS |
extra long description |
ABB 54508 2 WAY SPLICE CONNECTOR No |
- |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1 AWG, Tin Plated, Die Code 37, Die Color Code Green |
- |
Long Description |
Two-Way Splice Connector, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 in Overall Length, Compression Terminal, 35 kV, 0.04 lb/EA |
- |
Product Type |
Two-Way Splice Connector |
- |
Short Description |
Two-Way Splice Connector, #1 AWG, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#1 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
54508 |
- |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers... |
Type |
SPLICE |
- |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
standard |
UL E9809 |