Item Comparison: 54509, 54809

Item

54509 - 1/0 Butt Splice - Color-Keyed

54509
1/0 Butt Splice

$5.6374 Each

$56.37 (10 Each)

QTY:
Each
Add
54809 - 1/0 2WAY Cop Conn - Color-Keyed

54809
1/0 2WAY Cop Conn

$11.9531 Each

$119.53 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 799 173
Vendor Color-Keyed Color-Keyed
Catalog Number 54509 54809
Manufacturer Number 54509 54809
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545097 00786210548098
Weight per package 0.056 (lbs/each) 0.06 (lbs/each)
Description 54509 1/0 Butt Splice
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
54809 1/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inches, Diameter 0.54 Inch, Tin Plated, Die Code 42, Die Color Code Pink
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.64 (Each) $11.95 (Each)
Carton/Reel $56.37 (10 Each) $119.53 (10 Each)
Standard Packaging/Reel $56.37 (10 Each) $119.53 (10 Each)
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 V 600 V
Color Pink Pink
Conductor Material Copper -
Finish Tin-Plated Tin-Plated
Insulation Color Pink (Die Color) -
Overall Length 1.63 in -
Description 1/0 BUTT SPLICE 1/0 2WAY COP CONN
extra long description ABB 54509 CONNECTOR,COMPRESION 2 WA ABB 54809 2WAY CU SPLICE CONN LNGBR
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink -
Long Description Two-Way Splice Connector, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 1/0 AWG, Length 2.0 Inches, Diameter 0.54 Inch, Tin Plated, Die Code 42, Die Color Code Pink
Product Type Two-Way Splice Connector 2WAY Cu Splice Conn LNGBRL 1/0 GRN
Short Description Two-Way Splice Connector, 1/0 AWG, Non-Insulated, 1.63 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts COLOR-KEYED
Manufacturers Part Number 54509 54809
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Splice Connector
Weight 0.06 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Applications certified to 600 V and recommended up to 35 kV¥
standard UL E9809 UL E9809, CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat