Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Eaton Bussmann Series |
Catalog Number |
54510 |
SC20 |
Manufacturer Number |
54510 |
SC-20 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Distribution Fuses -
Dual Element
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Fuses & Fuse Accessories
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00786210545103 |
00051712250207 |
Weight per package |
0.06 (lbs/each) |
0.02 (lbs/each) |
Description |
54510 2/0 Butt Splice
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
|
SC20 20A 600V TD Class G Fuse
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 20 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.27 (Each) |
$13.79 (Each) |
Carton/Reel |
$62.67 (10 Each) |
$137.90 (10 Each) |
Standard Packaging/Reel |
$62.67 (10 Each) |
$137.90 (10 Each) |
|
amperage rating |
- |
20 Amp |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
100000 Amp (RMS Symmetrical), 10000 Amp (DC) |
Material |
Copper |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
600 Vac, 170 Vdc |
|
Color |
Black |
- |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
- |
Insulation Color |
Black (Die Color) |
- |
|
Overall Length |
1.75 in |
- |
Size |
- |
0.41 In Diameter X 1.41 In Length |
|
Description |
2/0 BUTT SPLICE |
20A 600V TD CLASS G FUSE |
extra long description |
ABB 54510 2 WAY SPLICE CONNECTOR 2/ |
BUSS SC-20 BUSS SC FUSE CLASS G CLA |
Features |
Copper Two-Way Splice, Standard Barrel, Max 35kV, Wire Size 2/0 AWG, Tin Plated, Die Code 45, Die Color Code Black |
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing |
Long Description |
Two-Way Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA |
Eaton Bussmann series SC fuse, Current-limiting time-delay fuse, Rejection style, 20 A, Class G, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 10 kAIC at 170 Vdc, 100 kAIC at 600 Vac, Standard, 600 V, 170 Vdc |
Product Type |
Two-Way Splice Connector |
Buss SC Fuse Class G Class G |
Short Description |
Two-Way Splice Connector, 2/0 AWG, Non-Insulated, 1.75 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Rejection Style |
|
class |
- |
G |
dimensions |
- |
1.3750 IN X 0.3750 IN X 0.3750 IN |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
COOPER BUSSMANN |
Manufacturers Part Number |
54510 |
SC-20 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Fuses & Fuse Accessories |
Type |
SPLICE |
FUSE |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL E9809 |
RoHS Compliant,CE Marked |