Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54511 |
54811 |
Manufacturer Number |
54511 |
54811 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545110 |
00786210548111 |
Weight per package |
0.065 (lbs/each) |
0.091 (lbs/each) |
Description |
54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
|
54811 3/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.08 (Each) |
$13.52 (Each) |
Carton/Reel |
$70.84 (10 Each) |
$135.21 (10 Each) |
Standard Packaging/Reel |
$70.84 (10 Each) |
$1,352.14 (100 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 V |
|
Color |
Orange |
Orange |
Finish |
Tin-Plated |
Tin-Plated |
|
Description |
3/0 BUTT SPLICE |
3/0 2WAY COP CONN |
extra long description |
ABB 54511 2 WAY SPLICE CONNECTOR 3/ |
ABB 54811 2WAY CU SPLICE CONN LNGBR |
Long Description |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange |
Copper Two-Way Splice, Long Barrel, Max 354kV, Wire Size 3/0 AWG, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange |
Product Type |
2 Way Splice Connector 3/0 |
2WAY Cu Splice Conn LNGBRL 3/0 Org |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
Brand |
COLOR-KEYED |
COLOR-KEYED |
Manufacturers Part Number |
54511 |
54811 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Splice Connector |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
UL E9809 |
UL E9809, CSA 4503 |