Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Eaton Bussmann Series |
Catalog Number |
54511 |
SC30 |
Manufacturer Number |
54511 |
SC-30 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Distribution Fuses -
Dual Element
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Fuses & Fuse Accessories
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00786210545110 |
00051712250306 |
Weight per package |
0.065 (lbs/each) |
0.02 (lbs/each) |
Description |
54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
|
SC30 30A 480V TD Class G Fuse
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 30 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 300 VDC, 100 Kaic At 480 Vac, Standard, 480 V, 300 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.08 (Each) |
$23.66 (Each) |
Carton/Reel |
$70.84 (10 Each) |
$236.60 (10 Each) |
Standard Packaging/Reel |
$70.84 (10 Each) |
$236.60 (10 Each) |
|
amperage rating |
- |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
connection |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
interrupt rating |
- |
100000 Amp (RMS Symmetrical), 10000 Amp (DC) |
Material |
Copper |
- |
Voltage Rating |
600 V |
480//300 |
|
Color |
Orange |
0.56 In Diameter X 2.00 In Length |
Finish |
Tin-Plated |
- |
Style |
- |
ATLAS AMERICAN LIGHTING |
|
Size |
- |
0.56 In Diameter X 2.00 In Length |
|
Description |
3/0 BUTT SPLICE |
30A 480V TD CLASS G FUSE |
extra long description |
ABB 54511 2 WAY SPLICE CONNECTOR 3/ |
BUSS SC-30 BUSS SC FUSE CLASS G CLA |
Features |
- |
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing |
Long Description |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange |
Eaton Bussmann series SC fuse, Current-limiting time-delay fuse, Rejection style, 30 A, Class G, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 10 kAIC at 300 Vdc, 100 kAIC at 480 Vac, Standard, 480 V, 300 Vdc |
Product Type |
2 Way Splice Connector 3/0 |
Buss SC Fuse Class G Class G |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Rejection Style |
|
class |
- |
G |
Coil Voltage |
- |
Thermoplastic bodyTin-plated bifurcated copper terminal |
dimensions |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
media |
- |
Yes |
|
Brand |
COLOR-KEYED |
Eaton |
Manufacturers Part Number |
54511 |
SC-30 |
sub brand |
- |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Fuses & Fuse Accessories |
Type |
SPLICE |
FUSE |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL E9809 |
RoHS Compliant |