Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54872BE |
LCC35012X |
Manufacturer Number |
54872BE |
LCC350-12-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898070 |
00074983902552 |
Weight per package |
0.4 (lbs/each) |
4 (lbs/each) |
Description |
54872BE 350MCM 2H Cop Lug
Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
|
LCC35012X 350MCM 2HOLE Lug
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.96 (Each) |
$12.92 (Each) |
Carton/Reel |
$239.58 (10 Each) |
$129.16 (10 Each) |
Standard Packaging/Reel |
$239.58 (10 Each) |
$129.16 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Insulation Color |
Red (Die Color) |
- |
|
Overall Length |
5.40 in |
- |
Size |
- |
350 kcmil Code |
|
Description |
350MCM 2H COP LUG |
350MCM 2HOLE LUG |
extra long description |
ABB 54872BE LNG BAR 350 1/2 BH ON 1 |
PAN LCC350-12-X Pan-Lug™ LCC350-12- |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA |
The LCC350-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified. |
Product Type |
LNG Bar 350 1/2 BH On 1-3/4 Tin PLT |
Pan-Lug™ LCC350-12-X Comp. Lug, 350, Tin PLT Copper, STRT, T |
Short Description |
350 MCM Compression Lug, Non-Insulated, 5.40 in L, 35 kV |
- |
Special Features |
Long Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
350 kcmil |
- |
For Stud Size |
1/2 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
350 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
2 |
2 |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
1/2 |
|
Brand |
COLOR-KEYED |
Panduit® |
Manufacturers Part Number |
54872BE |
LCC350-12-X |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Long Barrel |
Compression Lug |
|
|
Mounting |
- |
2-5/16 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |