Nacogdoches |
9 |
9 |
All Stores |
|
|
|
Vendor |
Rectorseal |
Rectorseal |
Catalog Number |
55918 |
55717 |
Manufacturer Number |
55918 |
55717 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
31211500 - Paints and primers
|
N/A
|
UPC/EAN/GTIN |
00021449559188 |
00021449557177 |
Weight per package |
2.1667 (lbs/each) |
2.167 (lbs/each) |
Description |
55918 QT PRL Primer Jim PR1L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
|
55717 QT PRL Primer Jim PR1L Low Voc
PR-1 1 QT PVC/CPVC Primer
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.67 (Each) |
$28.67 (Each) |
Carton/Reel |
$28.67 (1 Each) |
$28.67 (1 Each) |
Standard Packaging/Reel |
$344.04 (12 Each) |
$344.04 (12 Each) |
|
Color |
Purple |
- |
Color/Shade |
PURPLE |
- |
|
Additional Information |
LEED Compliant; Can Size 13 Inch Length x 6 Inch Width x 18 Inch Height; Boiling Point 151 Deg F at 760 mmHg; Specific Gravity Greater than 1; Vapor Pressure 140 PSI at 68 Deg F; Vapor Density 2.5; Explosion Limit 2 Percent (Lower), 11.8 Percent (Upper); |
- |
Commodity Description |
PAINT,CHEMICALS, ETC. |
- |
Description |
QT PRL PRIMER JIM PR1L LOW VOC |
QT PRL PRIMER JIM PR1L LOW VOC |
extra long description |
PVC/CPVC PIPE SUCH AS POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; PURPLE COLOR/SHADE; JIM[TM] PR1L BRAND; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F; SPECIFIC GRAVITY LESS THAN 1; VAPOR PRESSURE 140 MILLIMETER HG; VAPOR DENSITY 2.5; EVAPORATION RATE 6; VOC CONTENT 550 GRAM PER LITER; FLASH POINT 4.1 DEG F; LEED COMPLIANT; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF |
- |
Features |
Jim(TM) PR1L and Clear PR2L are hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings |
- |
Long Description |
Primer, PVC and CPVC Pipe Applications such as Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 qt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, ANSI Accredited;IAPMO Certificate;NSF Registered;SCC Accredited:LEED Compliant Standards Met |
PR-1 1 QT PVC/CPVC PRIMER |
Product Type |
Primer |
Primer |
Short Description |
Primer, Purple, 1 qt, Dauber Top Bottle |
- |
|
Composition |
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone |
- |
Container Capacity |
1 qt |
- |
Container Type |
Dauber Top Bottle |
- |
Flash Point |
-17°C;+4.1°F |
- |
odor |
Pungent Odor |
- |
package quantity |
12 PK |
- |
Physical Form |
Liquid |
- |
specific gravity |
<1.0 |
- |
Standards Met |
NSF Registered;IAPMO Certificate;ANSI Accredited;SCC Accredited:LEED Compliant |
- |
|
|
Brand |
|
Rectorseal |
Manufacturers Part Number |
55918 |
55717 |
|
Category Description |
ADHESIVES |
ADHESIVES |
Type |
Tetrahydrofuran, Methyl Ethyl Ketone, Acetone, Cyclohexanone |
- |
|
|
Application |
PVC and CPVC Pipe Applications such as Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent |
- |
Temperature Rating |
40 to 120 Deg F |