Item Comparison: 8452AN, 5751AN

Item

8452AN - Plug Angle 50A 250V 3PH 3P4W STR Gy - Eaton

8452AN
Plug Angle 50A 250V 3PH 3P4W STR Gy

$252.55 Each

$2,525.50 (10 Each)

QTY:
Each
Add
5751AN - Plug 50A 3PH 250V Angle - Legrand-Pass & Seymour

5751AN
Plug 50A 3PH 250V Angle

$118.56 Each

$7,113.60 (60 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 77 184
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 8452AN 5751AN
Manufacturer Number 8452AN 5751AN
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Residential Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00040893019741 00785007575118
Weight per package 10 (lbs/each) 0.7093 (lbs/each)
Description 8452AN Plug Angle 50A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
5751AN Plug 50A 3PH 250V Angle
Power Outlet Angle Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $252.55 (Each) $118.56 (Each)
Carton/Reel $252.55 (1 Each) $118.56 (1 Each)
Standard Packaging/Reel $2,525.50 (10 Each) $7,113.60 (60 Each)
amperage rating - 30
connection - Non Grounding
Current Rating - 30 A
Material Nylon Nylon
Number of Wires - 4
Poles - 3
Voltage Rating - 250 V ac
Wire Size - 4
Color - Yellow (Handle)
Diameter - 3.43 in
Length - 2.12 in
Size - 3.4 in
Description PLUG ANGLE 50A 250V 3PH 3P4W STR GY PLUG 50A 3PH 250V ANGLE
extra long description EWD 8452AN Plug Angle 50A 250V 3PH P&S 5751AN PLUG 50A 3PH 250V ANGLE
Features Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Plug 50amp 3phase 250volt Angle
Long Description Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack Power Outlet Angle Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb
Product Type Plug Angle 50A 250V 3PH 3P4W STR Gy Plug 50A 3PH 250V Angle
Short Description - 30 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle)
Special Features Comml grade plugs & conns Plastic snap in wire clamp with aluminum conductors
dimensions 1.8800 IN X 3.0000 IN X 4.3000 IN -
package quantity - 1 CT;60 Pk
Standards Met - RoHS Compliant;UL 498;C22.2 No. 45;CSA Certified
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number 8452AN 5751-AN
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Residential cord connectors
Type Extra heavy-duty angled plug Power Outlet Angle Plug
Weight - 0.71 lb
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other Appliances
nema rating - 15-50;NEMA WD-1;WD-6
standard Federal Specification Classification 6221 02,UL,NOM UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat