Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
5760 |
8460N |
Manufacturer Number |
5760 |
8460N |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Receptacles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007576009 |
00040893018690 |
Weight per package |
0.42 (lbs/each) |
10 (lbs/each) |
Description |
5760 Straight Blade Recep 3P 4W 60A 250V
Straight Blade Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4200 LB
|
8460N Recp Single 60A 250V 3PH 3P4W STR BK
Single Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Screw Connection, Flush Mount, 4.19 In Height, Nylon Material, Black, 6.0000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.02 (Each) |
$174.26 (Each) |
Carton/Reel |
$61.02 (1 Each) |
$174.26 (1 Each) |
Standard Packaging/Reel |
$610.25 (10 Each) |
$1,742.60 (10 Each) |
|
amperage rating |
60 |
- |
connection |
Wire Ground |
- |
Current Rating |
60 A |
60 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
4 |
4 |
Poles |
3 |
- |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
4.19 in |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
2.2 in |
- |
|
Description |
STRAIGHT BLADE RECEP 3P 4W 60A 250V |
RECP SINGLE 60A 250V 3PH 3P4W STR BK |
extra long description |
P&S 5760 STRAIGHT BLADE RECEP 3P 4W |
EWD 8460N Recp Single 60A 250V 3PH |
Features |
Straight Blade Receptacle 3pole 4wire 60amp 250v |
Industrial Power Receptacles 60A, 3Ø 250V NEMA 15-60 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 60 A, 250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4200 lb |
Single Receptacle, 60 A, 250 V ac, 3 Poles, 4 Wires, Screw Connection, Flush Mount, 4.19 in Height, Nylon Material, Black, 6.0000 lb |
Product Type |
Straight Blade Recep 3P 4W 60A 250V |
Recp Single 60A 250V 3PH 3P4W STR BK |
Short Description |
60 A, 250 VAC, Straight Blade Receptacle, Black |
60 A, 250 VAC, Single Receptacle, Black |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Premium Hospital Grade;Wiring Type Back and Side Wire |
|
Connection Type |
Wire Ground |
Screw |
dimensions |
- |
3.2500 IN X 2.9400 IN X 2.3800 IN |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 ct |
1 ct |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;CSA Certified;cULus |
Ul Listed |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
5760 |
8460N |
|
Category Description |
Industrial receptacles |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
Weight |
0.4200 lb |
6.0000 lb |
|
Application |
Industrial |
Commercial;Industrial |
Mounting |
WALL |
- |
nema rating |
15-60 |
15-60R |
standard |
UL 498 |
cULus Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant |