Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6033 |
35988 |
Manufacturer Number |
603-3 |
35-988 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111734 - Multiple tip screwdriver
|
UPC/EAN/GTIN |
00092644850349 |
00783250605224 |
Weight per package |
0.15 (lbs/each) |
0.7 (lbs/each) |
Description |
6033 #1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
|
35988 Ratch-A-Nut 9-In-1 Screwdriver
Ratch-A-Nut 9-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: 1/4 In and 3/16 In Slotted, #1 and #2 Phillips, 1/4 In, 5/16 In, 7/16 In Nutdrivers, Ratcheting Screwdriver End, Ratcheting Wire Connector Wrench
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.46 (Each) |
$28.40 (Each) |
Carton/Reel |
$9.46 (1 Each) |
$28.40 (1 Each) |
Standard Packaging/Reel |
$37.84 (4 Each) |
$28.40 (1 Each) |
|
Blade Material |
- |
Chrome Vanadium |
Color |
Black (Handle) |
- |
Handle Color |
Black |
- |
Handle Material |
Rubber |
SANTOPRENE |
|
Overall Length |
6-3/4 in;171.5 mm |
- |
|
Description |
#1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK |
RATCH-A-NUT 9-IN-1 SCREWDRIVER |
extra long description |
KLEIN 603-3 #1 Phillips Screwdriver |
IDEAL 35-988 Screwdriver,Ideal,Ratc |
Features |
The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation. |
Patented Wire Connector Wrench accepts a wide variety of connectors and reduces finger fatiguePro-quality, 28 tooth, all metal ratchet can handle 225 lbs. of torque without failureErgonomic, slip-free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicalsAccepts Twist-a-Nut replacement bitsBits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. NutdriverRatch-a-Nut 9-in-1 Screwdriver includes |
Long Description |
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb |
Ratch-a-Nut 9-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: 1/4 IN And 3/16 IN Slotted, #1 And #2 Phillips, 1/4 IN, 5/16 IN, 7/16 IN Nutdrivers, Ratcheting Screwdriver End, Ratcheting Wire Connector Wrench |
Product Type |
#1 Phillips Screwdriver 3" Shank |
Screwdriver, Ideal, Ratch-A-Nut |
Short Description |
Phillips Screwdriver, Rubber |
- |
Special Features |
- |
Ratcheting wire connector wrench prevents finger fatigue and gets in tight spots; Premium screwdriver ratchet mechanism can handle high torque without failure; Ergonomic, slip resistant comfort-grip; Textured Santoprene grip provides excellent torque and resists perspiration, water, oil and chemicals; Accepts Twist-a-Nut replacement bits; Pro-quality, 28 tooth double action, twin-tooth ratchet; 225 LB of torque (stronger than human wrist can torque) |
|
Handle Type |
- |
Textured, Ergonomic, Slip Resistant Comfort-Grip |
media |
Yes |
- |
Shank Length |
3 in;76.2 mm |
- |
Shank Type |
Round |
- |
Tip Size |
#1 |
- |
Tip Style |
Phillips |
- |
tip type |
Phillips |
- |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
603-3 |
35-988 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
9-In-1 Screwdriver |