Item Comparison: 6031, 6034

Item

6031 - Stubby Screwdriver, #2 Phillips, 1-1/2" Shank - Klein Tools

6031
Stubby Screwdriver, #2 Phillips, 1-1/2" Shank

$9.30 Each

$55.80 (6 Each)

QTY:
Each
Add
6034 - #2 Phillips Screwdriver 4" Round Shank - Klein Tools

6034
#2 Phillips Screwdriver 4" Round Shank

$10.51 Each

$42.04 (4 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 34 383
Vendor Klein Tools Klein Tools
Catalog Number 6031 6034
Manufacturer Number 603-1 603-4
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644850325 00092644850363
Weight per package 0.1 (lbs/each) 0.25 (lbs/each)
Description 6031 Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.30 (Each) $10.51 (Each)
Carton/Reel $9.30 (1 Each) $10.51 (1 Each)
Standard Packaging/Reel $55.80 (6 Each) $42.04 (4 Each)
Material Steel -
Handle Color Black -
Handle Material Rubber -
Overall Length 3.438" (8.7 cm) 8-1/4 in;209.6 mm
Description STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK #2 PHILLIPS SCREWDRIVER 4" ROUND SHANK
extra long description KLEIN 603-1 #2 Stubby PH Screwdrive KLEIN 603-4 #2 Phillips Screwdriver
Features Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank.
Long Description Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Product Type #2 Stubby PH Screwdriver 1-1/2" #2 Phillips Screwdriver 4" Shank
Short Description - Phillips Screwdriver, #2
Special Features - Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers.
media Yes Yes
Shank Length 1.5" (3.8 cm) 4 in;101.6 mm
Shank Type Round Round
Tip Size #2 #2
Tip Style - Phillips
tip type Phillips Phillips
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number 603-1 603-4
Category Description HAND TOOLS HAND TOOLS
Weight 1.6 oz (45 g) 0.25 lb;0.11 kg
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat