Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
60609 |
40222 |
Manufacturer Number |
60609 |
40222 |
Category |
Unassigned
|
Welding Equipment -
Safety Equipment
|
Classification |
N/A
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00092644606090 |
00092644402227 |
Weight per package |
0.37 (lbs/each) |
0.3 (lbs/each) |
Description |
60609 Leather All Purpose Gloves, X-Large
Leather All Purpose Gloves, X-Large
|
40222 Journeyman Leather Gloves, X-Large
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.99 (Each) |
$55.39 (Each) |
Carton/Reel |
$24.99 (1 Each) |
$55.39 (1 Each) |
Standard Packaging/Reel |
$249.90 (10 Each) |
$553.90 (10 Each) |
|
Material |
Cowhide Leather |
LEATHER |
|
|
Overall Length |
10.4" (26.4 cm) |
- |
Size |
Extra-Large |
Extra Large |
Thickness |
0.63" (1.6 cm) |
- |
|
Description |
LEATHER ALL PURPOSE GLOVES, X-LARGE |
JOURNEYMAN LEATHER GLOVES, X-LARGE |
extra long description |
KLEIN 60609 Leather All Purpose Glo |
- |
Features |
- |
The Klein Tools Journeyman Leather gloves are premium, genuine professional grade leather work gloves. The leather palm features padding for comfort and leather reinforced fingertips for added durability. Flexible Thermal Plastic Rubber (TPR) impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. Machine wash and dry. |
Long Description |
Leather All Purpose Gloves, X-Large |
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 oz |
Product Type |
Leather All Purpose Gloves, XL |
Journeyman Leather Gloves, Size XL |
Short Description |
- |
Leather Glove, Leather;Thermoplastic Rubber, Extra Large |
Special Features |
Premium Cowhide Leather |
Flexible Thermoplastic Rubber (TPR) for the Fingers and Back of the Hand |
|
Cuff Style |
- |
Neoprene Closure |
gender |
Unisex |
- |
Glove Material |
- |
Leather;Thermoplastic Rubber |
Lining |
- |
Yes |
media |
Yes |
Yes |
Overall Height |
1.25" (3.2 cm) |
- |
Overall Width |
4.5" (11.3 cm) |
- |
package quantity |
- |
10 PK;1 CT |
Water Resistant |
NO |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
60609 |
40222 |
sub brand |
- |
Journeyman |
|
Category Description |
Fuses & Fuse Accessories |
Job Site & Safety Apparel |
Type |
Work Gloves |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.4 oz (11 g) |
4.8 oz;136 g |
|
Application |
Wire Pulling |
Reinforced Palm with 2 mm Eva Foam Padding |
standard |
— |