Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
6100BB |
310P |
Manufacturer Number |
6100BB |
310P |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111827 - Lighting reflector or reflecting baffle
|
UPC/EAN/GTIN |
00080083743445 |
00662400130932 |
Weight per package |
0.37 (lbs/each) |
0.54 (lbs/each) |
Description |
6100BB 6" Black Metal Baffle Tapered W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
|
310P 6" Trim Coilex Baffle White Trim W/Black Baffle
00662400130932|0662400|662400130932|66240013093|13093|310P|Black Coilex Baffle, Sati N White|Cooper Lighting 310P|Cooperlighting 310P|Eaton / Cooper Lighting 310P|Eaton Cooper Lighting 310P|Eeton Cooper Lighting 310P|Halo - Cooper Lighting 310P|Halo 310P
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.51 (Each) |
$19.77 (Each) |
Carton/Reel |
$7.51 (1 Each) |
$19.77 (1 Each) |
Standard Packaging/Reel |
$7.51 (1 Each) |
$118.62 (6 Each) |
|
|
Color |
Black |
- |
Style |
(blank) |
(blank) |
|
Diameter |
6 INCH |
6 INCH |
Height |
9.1 in |
- |
Length |
17.7 in |
- |
Size |
3.25 IN Length 8.5 IN Width 8.9 IN Height |
5.101 IN Length 7.001 IN Width 3.401 IN Height |
Width |
8.7 in |
- |
|
Construction |
N/A |
N/A |
Description |
6" BLACK METAL BAFFLE TAPERED W/2 WHITE RINGS |
6" TRIM COILEX BAFFLE WHITE TRIM W/BLACK BAFFLE |
extra long description |
CLS 6100BB 6" BK METAL TAPERED BAFF |
ETNCL-CAN 310P BLACK COILEX BAFFLE, |
Features |
6" Tapered metal baffle with two rings narrow and wide. |
- |
Long Description |
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 in Length, 8.7 in Width, 9.1 in Height, 0.37 lb |
00662400130932|0662400|662400130932|66240013093|13093|310P|BLACK COILEX BAFFLE, SATI N WHITE|Cooper Lighting 310P|CooperLighting 310P|Eaton / Cooper Lighting 310P|Eaton Cooper Lighting 310P|Eeton Cooper Lighting 310P|HALO - COOPER LIGHTING 310P|Halo 310P |
Product Type |
Baffle Trim |
Black Coilex Baffle, Sati N White |
Short Description |
Metal Tapered Baffle With Ring, Metal, Black |
- |
Special Features |
Tapered metal baffle trim with self-flange, Coil springs retention |
Black or White Phenolic Coilex Baffle with separate metal ring |
|
Fixture Type |
Trim |
Trim |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
6100BB |
310P |
sub brand |
Halo(TM) |
310 Coilex?® Baffle |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
6" H7 Trim |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
UL/cULus Listed |
UL/cULus Listed;Airtite |