Item Comparison: 623221, 623220

Item

623221 - Deep Cut Variable Speed Band Saw Kit - Milwaukee®

623221
Deep Cut Variable Speed Band Saw Kit

$467.54 Each

$467.54 (1 Each)

QTY:
Each
Add
623220 - Deep Cut Variable Speed Band Saw - Milwaukee®

623220
Deep Cut Variable Speed Band Saw

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 11 0
Vendor Milwaukee® Milwaukee®
Catalog Number 623221 623220
Manufacturer Number 6232-21 6232-20
Category Power Tools - Power Tools - Corded Power Tools - Power Tools - Corded
Classification Power Tools Hand Tools
UNSPSC N/A N/A
UPC/EAN/GTIN 00045242237227 00045242237210
Weight per package 23.79 (lbs/each) 17.175 (lbs/each)
Description 623221 Deep Cut Variable Speed Band Saw Kit
Bandsaw Kit, 120 V Ac, 11 A, 5 X 5 In Cutting Capacity, 1/2 In Blade Diameter, 380 SFPM Speed, 21 In Overall Length, 14.5 LB
623220 Deep Cut Variable Speed Band Saw
The New Deep Cut Band Saws Deliver 2X More Durability, Best-In-Class Power At 11 Amps, Revolutionary Cut Visibility and The Industry’S Largest Cut Capacity At 5 In. X 5 In. These Band Saws Still Deliver On The Heritage Of Long-Term Reliability and Performance That Make Milwaukee Band Saws The Standard In Industrial Metalworking, But Now Feature A New, Exclusive Job Site Armor™ Technology and All Metal Direct Drive System That Provide Game-Changing Durability. The Job Site Armor™ Technology Is Made Of A Pro
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $467.54 (Each) $0.00 (Each)
Carton/Reel $467.54 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $467.54 (1 Each) $0.00 (1 Each)
Current Rating 11 A -
Voltage Rating 120 V ac -
Overall Length 21 in -
Description DEEP CUT VARIABLE SPEED BAND SAW KIT DEEP CUT VARIABLE SPEED BAND SAW
extra long description MILW 6232-21 DEEP CUT BANDSAW W CAS MILW 6232-20 DEEP CUT BANDSAW
Features The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor(TM) Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor(TM) Technology is made of a p Deep Cut Variable Speed Band Saw
Long Description Bandsaw Kit, 120 V ac, 11 A, 5 x 5 in Cutting Capacity, 1/2 in Blade Diameter, 380 sfpm Speed, 21 in Overall Length, 14.5 lb The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a pro
Product Type Bandsaw Kit Deep Cut Bandsaw
Short Description Bandsaw Kit, 11 A, 1/2 in -
Special Features Powerful 11 A Motor with CPT:Provides Maximum Performance and Durability;Job Site Armor Technology:Proprietary Composite Material and Crush Zone Barriers Provide Long Lasting Rugged Protection;All Metal Direct Drive:Delivers Maximum Tool Life with All Metal Direct Drive Gearing System, While Requiring Less Servicing Than A Chain Drive;Gear Protecting Clutch:Extends Gear and Motor Life By Absorbing High Impact Forces Caused By Blade Lock-Ups;Cpt Constant Power Technology -
Blade Diameter 1/2 in -
Cutting Capacity 5 x 5 in -
idea granular category code 2313 -
includes Carrying Case -
Maximum Speed 380 sfpm -
package quantity 1 ct -
Switch Type Variable Speed Trigger and Dial Variable Speed Trigger and Dial
Voltage 120.0 120.0
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 6232-21 6232-20
Category Description POWER TOOLS HAND TOOLS
Amperage 11.0 11.0
Status - Inactive
Weight 14.5 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat