Item Comparison: GALNIP4X10, 641010

Item

GALNIP4X10 - 4X10 RGD Nip - Ecn-Korns

GALNIP4X10
4X10 RGD Nip

$62.8858 Each

$62.89 (1 Each)

QTY:
Each
Add
641010 - 4X10 RGD Nip - Southwire Rough Electrical Com

641010
4X10 RGD Nip

$69.897 Each

$69.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 145 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP4X10 641010
Manufacturer Number GALNIP4X10 641010
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011006762 00751338320901
Weight per package 7.75 (lbs/each) 7.75 (lbs/each)
Description GALNIP4X10 4X10 RGD Nip
4X10 Galvanized Nipple
641010 4X10 RGD Nip
4IN X10IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.89 (Each) $69.90 (Each)
Carton/Reel $62.89 (1 Each) $69.90 (1 Each)
Standard Packaging/Reel $62.89 (1 Each) $69.90 (1 Each)
Material - Steel
Finish - Galvanized
Length 10 INCH 10 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 4X10 RGD NIP 4X10 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 4X10 GALVANIZED NIPPLE 4IN X10IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP4X10 641010
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 4 INCH 4 INCH
Standard Package 4 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat