Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
6459 |
GALNIP312XCL |
Manufacturer Number |
6459 |
GALNIP3-1/2XCL |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Diecast Emt Fittings
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338319707 |
00784011006410 |
Weight per package |
1.6 (lbs/each) |
1.6 (lbs/each) |
Description |
6459 3-1/2XCL RGD Nip
3-1/2IN Xclose Conduit Nipple
|
GALNIP312XCL 3-1/2XCL RGD Nip
3 1/2X2 3/4 Close Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.20 (Each) |
$23.57 (Each) |
Carton/Reel |
$26.20 (1 Each) |
$23.57 (1 Each) |
Standard Packaging/Reel |
$26.20 (1 Each) |
$23.57 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3-1/2XCL RGD NIP |
3-1/2XCL RGD NIP |
extra long description |
CLOSE TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-3/4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
3-1/2IN XCLOSE CONDUIT NIPPLE |
3 1/2X2 3/4 CLOSE GALVANIZED NIPPLE |
Product Type |
Rigid Conduit Nipple |
Conduit Nipple |
|
Applicable Standard |
- |
ANSI C80.1, NEMA |
End Type |
THREADED |
THREADED |
|
Brand |
Southwire Rough Electrical Com |
ECN-KORNS |
Manufacturers Part Number |
6459 |
GALNIP3-1/2XCL |
Model |
- |
GALNIP |
|
Category Description |
DIECAST EMT FITTINGS |
RIGID NIPPLES |
Type |
STRAIGHT |
- |
|
Trade Size |
3-1/2 INCH |
3-1/2 INCH |
|
Standard Package |
1 PER CASE |
10 PER CARTON |
|
Approval |
UL, CSA |
UL 6, CSA C22.2 |