Nacogdoches |
1,397 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
650DC2 |
841 |
Manufacturer Number |
650-DC2 |
841 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Romex Connectors
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00781747156501 |
00018997008411 |
Weight per package |
0.051 (lbs/each) |
0.05 (lbs/each) |
Description |
650DC2 3/8" 2 Screw ZN DC Conn Strap, 1/2" Ko
Strap Connector, 3/8 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 LB/Ea
|
841 3/8" NMC Conn
NM Connector, Die-Cast Zinc Material, 3/8 In Size, Silver, 0.865 In Length, 1/2 In Knockout Size, Non-Insulated, 0.046 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.58 (Each) |
Carton/Reel |
$75.15 (100 Each) |
$57.91 (100 Each) |
Standard Packaging/Reel |
$751.50 (1000 Each) |
$579.10 (1000 Each) |
|
Material |
Die Cast Zinc |
Die-Cast Zinc |
Poles |
- |
Zinc |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Length |
- |
0.865 in |
Size |
3/8 |
3/8 in |
|
Description |
3/8" 2 SCREW ZN DC CONN STRAP,1/2" KO |
3/8" NMC CONN |
extra long description |
BPT 650-DC2 3/8" STRAP-TYPE CONN. |
ARL 841 1/2" KO CABLE CONN |
Features |
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables. Suitable for use with 18/3 to 12/3 SJO Cord. |
- |
Long Description |
Strap Connector, 3/8 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 lb/EA |
NM Connector, Die-Cast Zinc Material, 3/8 in Size, Silver, 0.865 in Length, 1/2 in Knockout Size, Non-Insulated, 0.046 lb/EA |
Product Type |
Strap Connector |
NM Connector |
Short Description |
Strap Connector, 3/8 in, Die Cast Zinc |
NM Connector, Zinc Die Cast, 3/8 in |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
For 0.225 to 0.612 in Diameter Cable |
|
angle |
180 Deg |
- |
Connection Orientation |
+180 ° |
- |
Connection Type |
Screw;Strap |
- |
Connector Type |
Two Screw, Strap Type |
- |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
NM Cable |
includes |
(2) Screw |
- |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockout Size |
- |
1/2 in |
media |
Yes |
- |
package quantity |
1000 PK;100 CT |
100 CT;1000 PK |
Standards Met |
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
UL Listed;CSA Certified |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
650-DC2 |
841 |
|
Category Description |
ROMEX CONNECTORS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.051 lb/EA |
0.046 lb/EA |
|
Application |
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables. |
NM Cable |
standard |
UL, CSA |
UL and CSA |