Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
653 |
TC114A |
Manufacturer Number |
653 |
TC114A |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106537 |
00785991024982 |
Weight per package |
0.36 (lbs/each) |
0.355 (lbs/each) |
Description |
653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
|
TC114A 1-1/4" Emt Compression Conn
Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.66 (Each) |
$13.37 (Each) |
Carton/Reel |
$36.60 (10 Each) |
$334.22 (25 Each) |
Standard Packaging/Reel |
$146.40 (40 Each) |
$334.22 (25 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
2 in |
- |
Length |
1.91 in |
- |
Size |
1-1/4 in |
- |
|
Description |
1-1/4" STL CONN CONCRETE TIGHT |
1-1/4" EMT COMPRESSION CONN |
extra long description |
MIDWEST 653 1 1/4 EMT CMP CONN |
ABB TC114A 1.25 INCH CONN,COMP.,EMT |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA |
Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 lb/EA |
Product Type |
1 1/4 Emt CMP Conn |
1.25 Inch Conn, Comp., Emt, STL |
Short Description |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.5600 IN X 2.0600 IN X 2.0600 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
10 PK |
25 CT |
Standards Met |
UL E-22132;cUL Listed |
UL E16592 |
Thread Length |
0.79 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
653 |
TC114A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
0.36 lb/EA |
0.36 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |