Nacogdoches |
131 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
660S |
6050S |
Manufacturer Number |
660S |
6050S |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564206602 |
00687855866991 |
Weight per package |
0.12 (lbs/each) |
0.13 (lbs/each) |
Description |
660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
|
6050S 1/2" Emt Steel Comp Coupling
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.94 (Each) |
$2.03 (Each) |
Carton/Reel |
$47.00 (50 Each) |
$50.81 (25 Each) |
Standard Packaging/Reel |
$188.00 (200 Each) |
$508.12 (250 Each) |
|
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
0.84 in;21.3 mm |
Length |
- |
1.38 in;35.1 mm |
|
Description |
1/2" STL CONCRETE TIGHT COUPLING |
1/2" EMT STEEL COMP COUPLING |
extra long description |
MIDWEST 660S 1/2 EMT CMP CPL |
EGS 6050S 1/2 IN EMT COMP CPLG |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA |
EMT Compression Coupling, 1/2 in Trade Size, 6000S Model, Zinc Plated, 1.38 in Length, 0.84 in Diameter, 19.00 lb |
Product Type |
1/2 Emt CMP CPL |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA |
EMT Compression Coupling, 6000S, 1/2 in, Zinc Plated, 19.00 lb;8.62 kg |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
dimensions |
1.6300 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
outside diameter |
- |
0.84 |
package quantity |
50 CT |
1 PK;25 CT |
Standards Met |
UL E-22132;cUL |
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
660S |
6050S |
Model |
- |
6000S |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Compression Coupling |
|
|
Weight |
0.12 lb/EA |
19.00 lb;8.62 kg |
|
Application |
Commercial |
EMT Raceway;Wet Locations |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |